1200L - Aviation Snips, Left

Klein Tools

  • $23.44 (Each)
  • $23.44 (Each)

In-Stock: 5 available locally (Alexandria, LA) (change location)
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
1200L
Manufacturer
Klein Tools
Manufacturer's Part Number
1200L
Description
Aviation Snips, Left
Cut and Trim Sheet Metal In Comfort With The Klein Tools Left Cutting Aviation Snips. Snip Blades Are Made Of Forged, Heat-Treated Steel For Superior Strength and Durability. The Spring-Action Lock Allows Opening Of Tool With One Handed Operation. Snips Are Color-Coded and Feature Comfortable Contoured Grips.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
092644761522 / 00092644761522
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.44 (Each)
Stock Availability
Alexandria
5 (Check another store)
All Stores
5
Resources
Images
 
 
1200L - Small Image
 
1200L - Large Image
 
1200L - Large Image
 
1200L - Large Image
 
1200L - Video
360 Images
 
 
1200L - 360 Image
Attachments
 
 
1200L - Specification Sheet
Other Links
 
 
1200L - Other
 
1200L - Other
 
1200L - Other
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
Steel
Material, Color, and Finish
Handle Material
Contoured Plastic Over Hardened Steel
Blade Material
Forged Steel
Color Code
RED
Finish
Sand Blast with Oil Rub
Dimensions and Weight
Overall Length
10.063" (25.6 cm)
Descriptions
Description
AVIATION SNIPS, LEFT
Product Type
Aviation Snips, Left
extra long description
KLEIN 1200L Aviation Snips, Left
Features
Cut and trim sheet metal in comfort with the Klein Tools left cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.
Long Description
Cut and trim sheet metal in comfort with the Klein Tools left cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.
Special Features
Spring-action Lock
Additional Information
media
Yes
Cutting Capacity
18 gauge Steel and 22 gauge Stainless Steel
Overall Width
3.75" (9.1 cm)
Handle Type
Plastic Contoured Grip
Overall Height
0.9" (2.2 cm)
Blade Length
1.5" (3.8 cm)
Cutting Length
1.5" (3.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1200L
GTIN
00092644761522
UPC
092644761522
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Aviation
Packaging
Weight
14.4 oz (408 g)
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
ASME B107.16M
Application
Cut and Trim Sheet Metal and Cut Wires
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1200L.
Jump To:

Similar Items

Similar items are close alternatives to 1200L, though they may not be 100% alike.

Cut and Trim Sheet Metal In Comfort With The Klein Tools Straight Cutting Aviati...
  • Our Part #: 1202S
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1202S
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.58) ·
1202S - Klein Tools

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.58

Each

QTY:
Each
Add
Cut and Trim Sheet Metal In Comfort With The Klein Tools Right Cutting Aviation ...
  • Our Part #: 1201R
  • Alexandria Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1201R
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1201R - Klein Tools

Alexandria Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat