32561 - Multi-Bit Screwdriver/Nut Driver, 6-In-1

Klein Tools

  • $13.44 (Each)
  • $13.44 (Each)

  • $80.64 (Per 6)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)
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
32561
Manufacturer
Klein Tools
Manufacturer's Part Number
32561
Description
Multi-Bit Screwdriver/Nut Driver, 6-In-1
Multi-Bit Screwdriver and Nutdriver, Yellow/Black (Handle), #1, #2 (Phillips Bits), 3/16 In (4.8 MM), 1/4 In (6.4 MM) (Slotted Bits) Tip Size, 3-13/32 In Overall Length, 1/4 In;5/16 In Drive Size, 1-17/64 In Shank Length, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325618 / 00092644325618
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.44 (Each)
Standard Packaging
$80.64 (Per 6)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
255
Resources
Images
 
 
32561 - Small Image
 
32561 - Large Image
 
32561 - Small Image
 
32561 - Large Image
 
32561 - Large Image
 
32561 - Large Image
 
32561 - Video
Specifications Sheets
 
 
32561 - Specification Sheet
360 Images
 
 
32561 - 360 Image
Attachments
 
 
32561 - Specification Sheet
Other Links
 
 
32561 - Other
 
32561 - Other
 
32561 - Other
 
32561 - Other
 
32561 - Other
 
32561 - Other
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
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
3-13/32 in;86.5 mm
Descriptions
Product Type
Multi-Bit Screwdriver And Nutdriver
Multi-Bit Screwdriver and Nut Driver
Long Description
Multi-Bit Screwdriver And Nutdriver, Yellow/Black (Handle), #1, #2 (Phillips Bits), 3/16 in (4.8 mm), 1/4 in (6.4 mm) (Slotted Bits) Tip Size, 3-13/32 in Overall Length, 1/4 in;5/16 in Drive Size, 1-17/64 in Shank Length, 0.16 lb
Features
Klein's Stubby Multi-Bit driver is small to allow easy access to tight work spaces. Cushion-Grip handles provide greater torque and comfort.
Short Description
Multi-Bit Screwdriver and Nutdriver, Yellow
extra long description
KLEIN 32561 Multi-Bit Screwdriver/N
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 6-IN-1
Additional Information
Tip Size
#1, #2 (Phillips Bits);3/16 in (4.8 mm);1/4 in (6.4 mm) (Slotted Bits)
Drive Size
1/4 in;5/16 in
Shank Length
1-17/64 in;32.1 mm
media
Yes
Number of Pieces
5
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32561
GTIN
00092644325618
UPC
092644325618
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.16 lb;0.07 kg
Weight per each
0.16
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 255

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
3 View Store
Lufkin
2 View Store
Nacogdoches
6 View Store

* All prices subject to change.

Begin Live Chat