32910RCHT - Impact Socket With Ratche

Klein Tools

  • $44.10 (Each)
  • $44.10 (Each)

  • $264.60 (Per 6)

In-Stock: 2 available locally (Huntsville, TX) (change location)
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
32910RCHT
Manufacturer
Klein Tools
Manufacturer's Part Number
32910RCHT
Description
Impact Socket With Ratche
The 7-In-1 Impact Rated Flip Socket Set With Ratcheting Handle Provides 6 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature In One Tool. The Versatility Provided Allows For Convenient Swapping Between Common Nut Driving Sizes and Quickly Attaches to The Included Quick-Connect Ratcheting Handle or to An Impact Driver (Not Included). Every Component Is Impact-Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111704 - Sockets
UPC/GTIN
092644326868 / 00092644326868
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.10 (Each)
Standard Packaging
$264.60 (Per 6)
Stock Availability
Huntsville
2 (Check another store)
Houston RDC
3
All Stores
169
Resources
Images
 
 
32910RCHT - Large Image
 
32910RCHT - Small Image
 
32910RCHT - Large Image
 
32910RCHT - Large Image
 
32910RCHT - Large Image
 
32910RCHT - Large Image
Attachments
 
 
32910RCHT - Specification Sheet
Other Links
 
 
32910RCHT - Other
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
Steel
Material, Color, and Finish
Finish
Manganese Phosphate
Dimensions and Weight
Overall Length
1.35
Descriptions
Product Type
Impact Socket With Ratchet Handle
extra long description
KLEIN 32910RCHT Impact Socket with
Long Description
The 7-in-1 Impact Rated Flip Socket Set with Ratcheting Handle provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature in one tool. The versatility provided allows for convenient swapping between common nut driving sizes and quickly attaches to the included quick-connect ratcheting handle or to an impact driver (not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.
Special Features
Flip Socket;Multi-Bit Nut Driver, Impact Rated;Rare Earth Magnet;Ratcheting Quick Connect Handle, 1/4" Bit Holding
Description
IMPACT SOCKET WITH RATCHE
Additional Information
Range
Drive Size
1/4"
Overall Width
1.35" (3.4 cm)
Number of Pieces
6
Overall Height
9.25" (23.5 cm)
Handle Type
Ratchet
Head Type
Steel Alloy
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32910RCHT
GTIN
00092644326868
UPC
092644326868
Taxonomies, Classifications, and Categories
Type
Flip Socket
Packaging
Weight
10.56 oz (299 g)
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fastening;Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 169

Location search:

* All prices subject to change.

Begin Live Chat