33734INS - Screwdriver Set, Slim-Tip Insulated Phillips, Cabi

Klein Tools

  • $44.42 (Each)
  • $44.42 (Each)

  • $177.68 (Per 4)

In-Stock: 1 available locally (Oklahoma City, OK) (change location)
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
33734INS
Manufacturer
Klein Tools
Manufacturer's Part Number
33734INS
Description
Screwdriver Set, Slim-Tip Insulated Phillips, Cabi
The Klein Tools' Slim-Tip Insulated Screwdrivers In This Screwdriver Set Have Slim Profile Tips That Allow For Greater Access Into Terminal Blocks, Slim-Style Breakers, or Other Tight Spaces Near Energized Sources. A Bright Orange Coating Of Insulation Protects From Electrical Shock, Is Flame and Impact Resistant, and Sits Flush With The Tip Helping to Reduce Insulation Chipping and Cracking. Klein Insulated Tools Exceed The Astm F1505 Standards For Insulated Tools, and Are Clearly Marked With The Official
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644328114 / 00092644328114
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.42 (Each)
Standard Packaging
$177.68 (Per 4)
Stock Availability
Oklahoma City
1 (Check another store)
All Stores
274
Resources
Images
 
 
33734INS - Small Image
 
33734INS - Large Image
 
33734INS - Large Image
 
33734INS - Large Image
 
33734INS - Large Image
 
33734INS - Large Image
 
33734INS - Large Image
 
33734INS - Large Image
 
33734INS - Large Image
 
33734INS - Video
360 Images
 
 
33734INS - 360 Image
Attachments
 
 
33734INS - Specification Sheet
Other Links
 
 
33734INS - Other
 
33734INS - Other
 
33734INS - Other
 
33734INS - Other
 
33734INS - Other
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
Steel, Plastic
Material, Color, and Finish
Handle Color
Black
Color Code
ORANGE
Handle Material
Rubber
Dimensions and Weight
Overall Length
8.31" (21.1 cm); 10.31" (26.2 cm)
Descriptions
extra long description
KLEIN 33734INS Slim-Tip Insul Screw
Features
The Klein Tools' Slim-Tip Insulated Screwdrivers in this screwdriver set have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official
Description
SCREWDRIVER SET, SLIM-TIP INSULATED PHILLIPS, CABI
Product Type
Slim-Tip Insul Screwdrivers, 4-PC
Long Description
The Klein Tools' Slim-Tip Insulated Screwdrivers in this screwdriver set have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official
Special Features
Slim Profile Tips
Additional Information
media
Yes
Overall Height
1.24" (3.2 cm)
Overall Width
1.24" (3.2 cm)
Number of Pieces
4
included
4 Screwdrivers: 4" (10.2 cm) Long Shank in 1/4" (0.6 cm) Cabinet Tip, #2 Phillips; 6" (15.2 cm) Long Shanks in 3/16" (0.5 cm) Cabinet Tip, #2 Square Tip
Handle Length
4.31" (10.9 cm)
Shank Length
4" (10.2 cm), 6" (15.2 cm)
Tip Size
Cabinet Tip: 1/4" (6.4 mm), 3/16" (4.8 mm); Phillips: #2; Square Tip: #2
tip type
Cabinet, Phillips, Square
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
33734INS
GTIN
00092644328114
UPC
092644328114
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Slim-Tip Insulated Screwdriver
Packaging
Weight
10.4 oz (295 g)
Weight per each
0.99
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ASTM F-1505-16, IEC 60900:2018
Application
For Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 274

Location search:

Greater Oklahoma City Area

Location Stock Available
Enid
2 View Store
Oklahoma City
1 View Store
Shawnee
1 View Store

* All prices subject to change.

Begin Live Chat