44001 - Lockback Knife 2-1/2" Drop Point Blade

Klein Tools

  • $60.87 (Each)
  • $60.87 (Each)

  • $365.22 (Per 6)

In-Stock: 1 available locally (Longview, TX) ( change location)
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
44001
Manufacturer
Klein Tools
Manufacturer's Part Number
44001
Description
Lockback Knife 2-1/2" Drop Point Blade
Lightweight Knife, Stainless Steel, 2-1/2 In Blade Length, Aus 8 Stainless Steel Blade Material, 1 Blade, Silver (Handle), Anodized Aluminum Handle Material, 6-1/8 In Overall Length, 2.5 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440014 / 00092644440014
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.87 (Each)
Standard Packaging
$365.22 (Per 6)
Stock Availability
Longview
1 (Check another store)
All Stores
76
Resources
Images
 
 
44001 - Small Image
 
44001 - Large Image
 
44001 - Large Image
 
44001 - Large Image
 
44001 - Video
Specifications Sheets
 
 
44001 - Specification Sheet
Attachments
 
 
44001 - Specification Sheet
Other Links
 
 
44001 - Other
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
Stainless Steel
Material, Color, and Finish
Blade Material
AUS 8 Stainless Steel
Color
Silver (Handle)
Handle Material
Anodized Aluminum
Handle Color
Silver
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Product Type
Lightweight Knife
Long Description
Lightweight Knife, Stainless Steel, 2-1/2 in Blade Length, AUS 8 Stainless Steel Blade Material, 1 Blade, Silver (Handle), Anodized Aluminum Handle Material, 6-1/8 in Overall Length, 2.5 oz
Short Description
Lightweight Knife, Stainless Steel
extra long description
KLEIN 44001 Lightweight Knife 2-1/2
Features
The Klein Tools Light Lock-Back Knife features a hardened-steel locking blade that stores in the handle when not in use. The knife features a slim design that is comfortable to use. A thumb stud allows the knife to be opened with 1-hand if necessary.
Description
LOCKBACK KNIFE 2-1/2" DROP POINT BLADE
Special Features
Compact and Lightweight
Additional Information
Blade Length
2-1/2 in;63.5 mm
package quantity
6 CT
media
Yes
Handle Type
Slim
blade type
Drop Point
Manufacturer Information
Manufacturers Part Number
44001
Brand
Klein Tools
GTIN
00092644440014
UPC
092644440014
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
2.5 oz;71 g
Weight per each
0.156
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44001.
Jump To:

Similar Items

Similar items are close alternatives to 44001, though they may not be 100% alike.

Black Light Lockback Knife, Stainless Steel, 2-1/2 In Blade Length, Aus 8 Stainl...
  • MFR Part #: 44001-BLK
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($365.28) ·
44001BLK - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$60.88

Each

QTY:
Each
Add
Lightweight Lockback Knife, 2-1/2 In Blade Length, Aus 8 Stainless Steel Blade M...
  • MFR Part #: 44007
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($379.14) ·
44007 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$63.19

Each

QTY:
Each
Add
From Klein Tools, The Lightweight Lockback Knife Features A 2-5/8-Inch Hawkbill ...
  • MFR Part #: 44006
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
44006 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Lightweight Knife 2-1/4" Drop Point
  • MFR Part #: 44000
  • GTIN: 00092644440007
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat