44005 - Lockback Knife, 2-5/8" Hawkbill, Black

Klein Tools

  • $58.09 (Each)
  • $58.09 (Each)

  • $348.54 (Per 6)

In-Stock: 5 available locally (DFW RDC, TX) (change location)
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
44005
Manufacturer
Klein Tools
Manufacturer's Part Number
44005
Description
Lockback Knife, 2-5/8" Hawkbill, Black
Hawkbill Lockback Knife, 2-5/8 In Blade Length, Aus 8 Stainless Steel Blade Material, 1 Blade, Black (Handle), Nylon Resin Handle Material, 6-3/4 In Overall Length, 0.813 In Overall Width, Open 1.5 In;Closed 1.906 In (48.4 MM) Overall Depth, 2.5 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440052 / 00092644440052
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.09 (Each)
Standard Packaging
$348.54 (Per 6)
Stock Availability
DFW RDC
5 (Check another store)
All Stores
54
Resources
Images
 
 
44005 - Small Image
 
44005 - Large Image
 
44005 - Large Image
 
44005 - Large Image
 
44005 - Video
Attachments
 
 
44005 - Specification Sheet
Brochures
 
 
44005 - Brochure
Other Links
 
 
44005 - Other
 
44005 - Other
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
Stainless steel/Nylon Resin
Material, Color, and Finish
Blade Material
AUS 8 Stainless Steel
Color
Black (Handle)
Handle Material
Nylon Resin
Handle Color
Black
Dimensions and Weight
Overall Length
6-3/4 in;171.5 mm
Descriptions
Product Type
Hawkbill Lockback Knife
Long Description
Hawkbill Lockback Knife, 2-5/8 in Blade Length, AUS 8 Stainless Steel Blade Material, 1 Blade, Black (Handle), Nylon Resin Handle Material, 6-3/4 in Overall Length, 0.813 in Overall Width, Open 1.5 in;Closed 1.906 in (48.4 mm) Overall Depth, 2.5 oz
Features
This general purpose knife is a great addition to your tool box or utility drawer. Easily opens with one hand. The stainless blade is rounded and hardened for safety and durability. The nylon handle will take the stand up to the harshest job sites.
Short Description
Hawkbill Lockback Knife, Stainless Steel
Description
LOCKBACK KNIFE, 2-5/8" HAWKBILL, BLACK
extra long description
KLEIN 44005 Hawkbill Lockback Knife
Special Features
Compact and Lightweight
Additional Information
Blade Length
2-5/8 in;66.7 mm
Overall Width
0.813 in;20.7 mm
Overall Depth
Open 1.5 in (38.1 mm);Closed 1.906 in (48.4 mm)
package quantity
6 CT
Blade Thickness
0.1" (2.5 mm)
blade type
Hawkbill
Overall Height
Open 1.5" (3.8 cm); Closed 1.906" (4.8 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
44005
Brand
Klein Tools
GTIN
00092644440052
UPC
092644440052
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
COMPACT
Packaging
Weight
2.5 oz;71 g
Weight per each
0.156
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose;Skinning
standard
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44005.
Jump To:

Similar Items

Similar items are close alternatives to 44005, though they may not be 100% alike.

Hawkbill Lockback Rounded Tip Knife
  • Our Part #: 44005R
  • DFW RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 44005R
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
44005R - Klein Tools

DFW RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Hawkbill Lockback Knife w/Clip
  • MFR Part #: 44005C
  • GTIN: 00092644441066
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat