44007 - Lightweight Lockback Knife 2-1/2" Coping, Silver

Klein Tools

  • $63.19 (Each)
  • $63.19 (Each)

  • $379.14 (Per 6)

In-Stock: 5 available locally (Houston RDC, TX) ( change location)
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
44007
Manufacturer
Klein Tools
Manufacturer's Part Number
44007
Description
Lightweight Lockback Knife 2-1/2" Coping, Silver
Lightweight Lockback Knife, 2-1/2 In Blade Length, Aus 8 Stainless Steel Blade Material, 1 Blade, Silver (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 In Overall Length, 1.5 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440076 / 00092644440076
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.19 (Each)
Standard Packaging
$379.14 (Per 6)
Stock Availability
Houston RDC
5 (Check another store)
All Stores
107
Resources
Images
 
 
44007 - Small Image
 
44007 - Large Image
 
44007 - Large Image
 
44007 - Large Image
 
44007 - Video
Attachments
 
 
44007 - Specification Sheet
Other Links
 
 
44007 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
AUS 8 Stainless Steel
Color
Silver (Handle)
Handle Material
Anodized Aluminum
Handle Color
Silver
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Product Type
Lightweight Lockback Knife
Long Description
Lightweight Lockback Knife, 2-1/2 in Blade Length, AUS 8 Stainless Steel Blade Material, 1 Blade, Silver (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 in Overall Length, 1.5 oz
Short Description
Lightweight Lockback Knife, Stainless Steel
Special Features
Compact and Lightweight
Description
LIGHTWEIGHT LOCKBACK KNIFE 2-1/2" COPING, SILVER
extra long description
KLEIN 44007 Lightweight Lockback Kn
Features
The Klein Tools Lock-Back Pocket Knife features a hardened stainless-steel blade for a keen edge. A thumb stud enables you to open the blade with one hand and the locking feature keeps the blade open for use. The handle is corrosion-resistant for greater durability.
Additional Information
package quantity
6 CT
Blade Length
2-1/2 in;63.5 mm
Handle Type
Slim
media
Yes
blade type
Coping
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44007
GTIN
00092644440076
UPC
092644440076
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 oz;43 g
Weight per each
0.094
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44007.
Jump To:

Similar Items

Similar items are close alternatives to 44007, though they may not be 100% alike.

Lightweight Knife, Stainless Steel, 2-1/2 In Blade Length, Aus 8 Stainless Steel...
  • MFR Part #: 44001
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($365.22) ·
44001 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$60.87

Each

QTY:
Each
Add
From Klein Tools, The Lightweight Lockback Knife Features A 2-5/8-Inch Hawkbill ...
  • MFR Part #: 44006
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
44006 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Lightweight Knife 2-1/4" Drop Point
  • MFR Part #: 44000
  • GTIN: 00092644440007
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat