50254 - Multi Flex Glow Rod Set, 25'

Klein Tools

  • $75.12 (Each)
  • $75.12 (Each)

  • $225.36 (Per 3)

In-Stock: 1 available locally (Pecos, TX) ( change location)
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
50254
Manufacturer
Klein Tools
Manufacturer's Part Number
50254
Description
Multi Flex Glow Rod Set, 25'
Klein Glow Fish Rods Are The Perfect Solution For Running Wires Through Drop Ceilings, Attics, Floors, Walls and Crawl Spaces. This Multi Flexibility Set Contains Various Hi, Lo and Mid-Flex Rods to Build The Optimal Rod Combo to Navigate Any Run. The Splinter Guard™ Coating Glows Bright In Various Colors to Quickly Identify The Best Flex For The Job and Improves Visibility In Low-Light. This 25-Foot Rod Includes A Bullet, Hook, Magnet and Chain Attachment For Extending, Grabbing and Retrieving.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644502545 / 00092644502545
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.12 (Each)
Standard Packaging
$225.36 (Per 3)
Stock Availability
Pecos
1 (Check another store)
Odessa
0
All Stores
17
Resources
Images
 
 
50254 - Small Image
 
50254 - Large Image
 
50254 - Large Image
 
50254 - Large Image
 
50254 - Large Image
 
50254 - Large Image
 
50254 - Large Image
 
50254 - Large Image
Attachments
 
 
50254 - Specification Sheet
Other Links
 
 
50254 - Other
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
Fiberglass
Dimensions and Weight
Diameter
1/4" (6.4 mm) Lo-Flex; 3/16" (4.8 mm) Mid-Flex; 5/32" (4 mm) High-Flex
Overall Length
25' (7.6 m)
Descriptions
Long Description
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Multi flexibility set contains various hi, lo and mid-flex rods to build the optimal rod combo to navigate any run. The Splinter Guard™ coating glows bright in various colors to quickly identify the best flex for the job and improves visibility in low-light. This 25-Foot rod includes a bullet, hook, magnet and chain attachment for extending, grabbing and retrieving.
Special Features
Color Coded, Splinterguard™, Stainless Steel Connectors, Attachment Storage
Product Type
25' Multi-Flex Glow Rod
extra long description
KLEIN 50254 25' Multi-Flex Glow Rod
Features
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Multi flexibility set contains various hi, lo and mid-flex rods to build the optimal rod combo to navigate any run. The Splinter Guard™ coating glows bright in various colors to quickly identify the best flex for the job and improves visibility in low-light. This 25-Foot rod includes a bullet, hook, magnet and chain attachment for extending, grabbing and retrieving.
Description
MULTI FLEX GLOW ROD SET, 25'
Additional Information
included
(5) Multi-Flex Glow Rods, Adapter, Bullet Nose, Hook, Chain and Magnet Attachments
Overall Height
0.25" (0.6 cm)
Overall Width
0.25" (0.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50254
GTIN
00092644502545
UPC
092644502545
Taxonomies, Classifications, and Categories
Type
Fish Rods
Category Description
HAND TOOLS
Packaging
Weight
1.64 lb (0.7 kg)
Weight per each
1.62
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Conduit and Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Distribution Centers

Location Stock Available
West Wichita
1 View Store

M-Z

Location Stock Available
Pearland
6 View Store

* All prices subject to change.

Begin Live Chat