50506SEN - 3/4" PVC Cutter

Klein Tools

  • $18.00 (Each)
  • $18.00 (Each)

In-Stock: 1 available locally (Cleburne, TX) ( change location)
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
50506SEN
Manufacturer
Klein Tools
Manufacturer's Part Number
50506SEN
Description
3/4" PVC Cutter
The Klein Tools 3/4 In. PVC Cutters Are Ideal For Cleanly Cutting Schedule 40 PVC Piping. They Are Crafted With Steel For Strength and Feature 4 In. Handles and A Reversible Blade For A Longer Cutting Life. The Cutters Work Well For Cutting Schedule 40 PVC Piping With Diameters Up to 3/4 In. and Flexible Piping With Diameters Up to 1-3/8 In.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
092644505072 / 00092644505072
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.00 (Each)
Stock Availability
Cleburne
1 (Check another store)
DFW RDC
2
All Stores
11
Resources
Images
 
 
50506SEN - Small Image
 
50506SEN - Large Image
 
50506SEN - Video
Attachments
 
 
50506SEN - Specification Sheet
Other Links
 
 
50506SEN - Other
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
Steel
Material, Color, and Finish
Body Material
STEEL
Dimensions and Weight
Overall Length
8.5" (21.6 cm)
Descriptions
Description
3/4" PVC CUTTER
Product Type
3/4" PVC Cutter
extra long description
KLEIN 50506SEN 3/4" PVC Cutter
Features
The Klein Tools 3/4 in. PVC Cutters are ideal for cleanly cutting schedule 40 PVC piping. They are crafted with steel for strength and feature 4 in. handles and a reversible blade for a longer cutting life. The cutters work well for cutting schedule 40 PVC piping with diameters up to 3/4 in. and flexible piping with diameters up to 1-3/8 in.
Long Description
The Klein Tools 3/4 in. PVC Cutters are ideal for cleanly cutting schedule 40 PVC piping. They are crafted with steel for strength and feature 4 in. handles and a reversible blade for a longer cutting life. The cutters work well for cutting schedule 40 PVC piping with diameters up to 3/4 in. and flexible piping with diameters up to 1-3/8 in.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50506SEN
GTIN
00092644505072
UPC
092644505072
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Burr-Free PVC Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 50506SEN.
Jump To:

Cross Referenced

These items are similar to 50506SEN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
862 Greenlee 00783310898061
50506SEN Klein Tools 00092644505072

* All prices subject to change.

Begin Live Chat