51100 - Wire Pulling Foam Lubricant

Klein Tools

  • $30.69 (Each)
  • $30.69 (Each)

  • $184.14 (Per 6)

In-Stock: 9 available locally (West Ft. Worth, TX) ( change location)
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
51100
Manufacturer
Klein Tools
Manufacturer's Part Number
51100
Description
Wire Pulling Foam Lubricant
Wire Pulling Foam Lubricant, 19 Oz Bottle, White, Foam Lubricant, 1 Specific Gravity, +100 °F;+74 °C Flash Point, 1.45 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
15121514 - Spray lubricants
UPC/GTIN
092644511004 / 00092644511004
Weight per unit
1.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.69 (Each)
Carton
$184.14 (Per 6)
Stock Availability
West Ft. Worth
9 (Check another store)
DFW RDC
26
All Stores
1,028
Resources
Images
 
 
51100 - Small Image
 
51100 - Large Image
 
51100 - Large Image
 
51100 - Large Image
 
51100 - Large Image
 
51100 - Video
Other Links
 
 
51100 - Other
 
51100 - Other
 
51100 - Other
Specifications Sheets
 
 
51100 - Specification Sheet
 
51100 - Specification Sheet
Attachments
 
 
51100 - Specification Sheet
360 Images
 
 
51100 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
19 oz (0.6 L)
Descriptions
Product Type
Wire Pulling Foam Lubricant
Description
WIRE PULLING FOAM LUBRICANT
extra long description
KLEIN 51100 Wire Pulling Foam Lubri
Features
Klein Tools' Foam Wire Pulling Lubricant is a no mess, no hassle alternative to traditional wax/gel lubricants. The foam fills the conduit and coats the wires as they are pulled through. The lubricant stays where it is applied, even in vertical conduit. It also dissolves clean from hands, clothing and carpeting.
Long Description
Wire Pulling Foam Lubricant, 19 oz Bottle, White, Foam Lubricant, 1 Specific Gravity, +100 °F;+74 °C Flash Point, 1.45 lb
Short Description
Wire Pulling Foam Lubricant, 19 oz Bottle
Special Features
Coats Better and 30% More Slippery than Gel or Wax Lubricants
Additional Information
lubricant type
Foam
Container Capacity
19 oz
Container Type
Bottle
Physical Form
Foam
Composition
Propane;Isobutane
specific gravity
1
Flash Point
+100 °F;+74 °C
Standards Met
cULus Listed
package quantity
6 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
51100
Brand
Klein Tools
GTIN
00092644511004
UPC
092644511004
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Foam
Packaging
Weight
1.45 lb
Weight per each
1.188
Carton
6
Uses, Certifications, and Standards
Application
Coats Better and is 30% More Slippery Than Gel or Wax Lubricants
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,028

Location search:

* All prices subject to change.

Begin Live Chat