51605 - Iron Conduit Bender 1" Emt W/Angle Setter

Klein Tools

  • $148.58 (Each)
  • $148.58 (Each)

In-Stock: 2 available locally (San Angelo, TX) (change location)
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
51605
Manufacturer
Klein Tools
Manufacturer's Part Number
51605
Description
Iron Conduit Bender 1" Emt W/Angle Setter
Iron Conduit Bender Full Assembly, 1-Inch Emt With Angle Setter™
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644516054 / 00092644516054
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.58 (Each)
Stock Availability
San Angelo
2 (Check another store)
Abilene
7
All Stores
93
Resources
Images
 
 
51605 - Small Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Video
360 Images
 
 
51605 - 360 Image
Attachments
 
 
51605 - Specification Sheet
Other Links
 
 
51605 - Other
 
51605 - Other
 
51605 - Other
 
51605 - Other
 
51605 - Other
 
51605 - Other
 
51605 - Other
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
IRON
Dimensions and Weight
Overall Length
2.5" (6.4 cm)
Descriptions
extra long description
KLEIN 51605 Iron Conduit Bender 1"
Product Type
Iron Conduit Bender 1" Emt
Description
IRON CONDUIT BENDER 1" EMT W/ANGLE SETTER
Long Description
Iron Conduit Bender Full Assembly, 1-Inch EMT with Angle Setter™
Special Features
Patent Pending Angle Setter™ Technology
Additional Information
media
Yes
Conduit Size
1"
Overall Width
12.9" (32.9 cm)
included
51610 Bender Head; 51428 Handle; 51613 Angle Setter™
Overall Height
52.1" (132.3 cm)
Handle Length
44" (111.8 cm)
Conduit Type
EMT
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
51605
GTIN
00092644516054
UPC
092644516054
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Iron Conduit Bender
Packaging
Weight
11.8 lb (5.4 kg)
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
standard
Application
Bending Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 51605.
Jump To:

Similar Items

Similar items are close alternatives to 51605, though they may not be 100% alike.

Assembled Conduit Bender, Iron/Steel(Handle) Material, 3/4 In Rigid/Imc;1 In Emt...
  • Our Part #: 56205
  • San Angelo Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 56205
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56205 - Klein Tools

San Angelo Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat