53721 - Flex Bit Kit

Klein Tools

  • $100.57 (Each)
  • $100.57 (Each)

  • $301.71 (Per 3)

In-Stock: 1 available locally (Little Rock, AR) (change location)
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
53721
Manufacturer
Klein Tools
Manufacturer's Part Number
53721
Description
Flex Bit Kit
Klein'S Flex Bit Kit Includes Everything You Need For Drilling and Pulling Wire and Cable In-Wall. The Flexible Drill Bit Makes 9/16-Inch (14 MM) Holes In Wood. The Folding Placement Tool Helps Guide The Bit As You Drill. The Pulling Grip Attaches to The Flexible Drill Bit After The Hole Has Been Made to Pull Wire and Cable Through.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
092644537219 / 00092644537219
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.57 (Each)
Standard Packaging
$301.71 (Per 3)
Stock Availability
Little Rock
1 (Check another store)
All Stores
11
Resources
Images
 
 
53721 - Small Image
 
53721 - Large Image
 
53721 - Large Image
 
53721 - Large Image
 
53721 - Large Image
 
53721 - Large Image
 
53721 - Large Image
 
53721 - Video
360 Images
 
 
53721 - 360 Image
Attachments
 
 
53721 - Specification Sheet
Other Links
 
 
53721 - Other
 
53721 - Other
 
53721 - Other
 
53721 - Other
 
53721 - Other
 
53721 - Other
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
High Speed Steel
Descriptions
Product Type
Flex Bit Kit
Description
FLEX BIT KIT
Long Description
Klein's Flex Bit kit includes everything you need for drilling and pulling wire and cable in-wall. The flexible drill bit makes 9/16-Inch (14 mm) holes in wood. The folding placement tool helps guide the bit as you drill. The pulling grip attaches to the flexible drill bit after the hole has been made to pull wire and cable through.
Special Features
Flexible Drill Bit Made of Spring Steel for Extreme Flexibility
extra long description
KLEIN 53721 Flex Bit Kit
Features
Klein's Flex Bit kit includes everything you need for drilling and pulling wire and cable in-wall. The flexible drill bit makes 9/16-Inch (14 mm) holes in wood. The folding placement tool helps guide the bit as you drill. The pulling grip attaches to the flexible drill bit after the hole has been made to pull wire and cable through.
Additional Information
Shank Diameter
0.25 (0.6 cm)Style_Name1/4-Inch ShankWeight1.0 lb (0.5 kg) AD6.027720201103C092644537233000926445372335372327112840Brand NameKlein ToolsConnection Diameter7/16 (1.1 cm)
Number of Pieces
3
for use with
3/4 (19.1 mm) and LargerOverall Length54 (137.2 cm)
included
Flex Bit Placement Tool, Flex Drill Bit - 9/16" x 54" (1.4 x 137.2 cm), Pulling Grip - 1/2" - 9/16" (1.3 - 1.4 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
53721
Brand
Klein Tools
GTIN
00092644537219
UPC
092644537219
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Flex Bit, Wire Placement Tool, and Grip Kit
Packaging
Weight
2.0 lb (0.9 kg)
Weight per each
2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Work on Up To 9/16" (1.4 cm) O.D. Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available
El Dorado
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat