647 - Nut Driver Set, 6" Shafts, 7PC

Klein Tools

  • $74.23 (Each)
  • $74.23 (Each)

  • $445.38 (Per 6)

In-Stock: 1 available locally (Prosper, TX) (change location)
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
647
Manufacturer
Klein Tools
Manufacturer's Part Number
647
Description
Nut Driver Set, 6" Shafts, 7PC
Nut Driver Set, Cushion Grip Handle Material, 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16, 1/2 In (630 Nut Drivers) Drive Size, 7 Pieces, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650390 / 00092644650390
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.23 (Each)
Standard Packaging
$445.38 (Per 6)
Stock Availability
Prosper
1 (Check another store)
DFW RDC
3
All Stores
36
Resources
Images
 
 
647 - Small Image
 
647 - Large Image
 
647 - Large Image
 
647 - Large Image
 
647 - Large Image
 
647 - Video
360 Images
 
 
647 - 360 Image
Attachments
 
 
647 - Specification Sheet
Other Links
 
 
647 - Other
 
647 - Other
 
647 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Cushion Grip Handle
Dimensions and Weight
Overall Length
9.75 to 10.3125
Descriptions
Product Type
Nut Driver Set
Nut Driver Sets
Long Description
Nut Driver Set, Cushion Grip Handle Material, 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16, 1/2 in (630 Nut Drivers) Drive Size, 7 Pieces, 0.7 lb
Features
Klein Tools 7-Piece Cushion-Grip Nut Driver Set contains the type of nut drivers professionals carry most often. Each nut driver features a full hollow shaft for work on stacked circuit boards or other long bolt applications. Klein's patented Cushion-Grip handle provides greater torque and comfort.
Short Description
Nut Driver Set, Cushion Grip Handle
Special Features
General-purpose selection of the most frequently used nut drivers.
Description
NUT DRIVER SET, 6" SHAFTS, 7PC
extra long description
KLEIN 647 7 Piece Nut Driver Set 6"
Additional Information
Drive Size
3/16 in;1/4 in;5/16 in;11/32 in;3/8 in;7/16;1/2 in (630 Nut Drivers)
Number of Pieces
7
Made in USA
yes
media
Yes
Tip Size
1/4, 5/16
Shank Length
3.625;4.313
Shaft Length
6" (15.2 cm)
included
646-3/16, 646-1/4, 646-5/16, 646-11/32, 646-3/8, 646-7/16 and 630-1/2
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
647
GTIN
00092644650390
UPC
092644650390
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hex Driver
Packaging
Weight
0.7 lb;0.8 kg
Weight per each
1.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 647.
Jump To:

Similar Items

Similar items are close alternatives to 647, though they may not be 100% alike.

Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown ...
  • Our Part #: 647M
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 647M
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($577.14) ·
647M - Klein Tools

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.19

Each

QTY:
Each
Add
Magnetic Nut Driver 6" Shafts, 7 Pc
  • MFR Part #: 647M
  • GTIN: 00092644652158
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat