66070 - Flip Impact Socket Set, 7PC

Klein Tools

  • $57.76 (Each)
  • $57.76 (Each)

In-Stock: 1 available locally (Pryor, OK) ( change location)
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
66070
Manufacturer
Klein Tools
Manufacturer's Part Number
66070
Description
Flip Impact Socket Set, 7PC
The 7-Piece Flip Impact Socket Set Includes Ten Sizes Combined Into Five Sockets and Two Nested Adapters. The Two Nested Adapters Allow For Dual Drive (1/4-Inch, 1/2-Inch) Capability. The Sockets Are Designed For Use With An Impact Driver Including Klein'S Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. Nos. BAT20CD, BAT20CD1). Easy-to-Use Flip Feature Allows For Quick Changes Between Sizes and Reduces The Number Of Tools In The Tool Bag. All Sockets and Adapters Store In A Convenient C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644382130 / 00092644382130
Weight per unit
3.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.76 (Each)
Stock Availability
Pryor
1 (Check another store)
Tulsa
2
All Stores
257
Resources
Images
 
 
66070 - Small Image
 
66070 - Large Image
 
66070 - Large Image
 
66070 - Large Image
 
66070 - Large Image
 
66070 - Video
Attachments
 
 
66070 - Specification Sheet
Other Links
 
 
66070 - Other
 
66070 - Other
 
66070 - Other
 
66070 - Other
 
66070 - Other
 
66070 - Other
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
4140 Steel
Dimensions and Weight
Overall Length
8.25" (21 cm)
Descriptions
Long Description
The 7-Piece Flip Impact Socket Set includes ten sizes combined into five sockets and two nested adapters. The two nested adapters allow for dual drive (1/4-Inch, 1/2-Inch) capability. The sockets are designed for use with an impact driver including Klein's Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. Nos. BAT20CD, BAT20CD1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag. All sockets and adapters store in a convenient c
Special Features
Flip Feature, Nested Adapter
Description
FLIP IMPACT SOCKET SET, 7PC
Product Type
Flip Impact Socket Set, 7-Piece
extra long description
KLEIN 66070 Flip Impact Socket Set,
Features
The 7-Piece Flip Impact Socket Set includes ten sizes combined into five sockets and two nested adapters. The two nested adapters allow for dual drive (1/4-Inch, 1/2-Inch) capability. The sockets are designed for use with an impact driver including Klein's Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. Nos. BAT20CD, BAT20CD1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag. All sockets and adapters store in a convenient c
Additional Information
included
(5) Sockets, (2) Adapaters and Carrying Case
Drive Size
1/4" Hex, 1/2" Square
Overall Height
2.8" (7.1 cm)
Overall Width
4.9" (12.4 cm)
Number of Points
6
Number of Pieces
7
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66070
GTIN
00092644382130
UPC
092644382130
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Rated
Packaging
Weight
2.9 lb (1.3 kg)
Weight per each
3.224
Carton
1
Uses, Certifications, and Standards
standard
Application
General Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 257

Location search:

* All prices subject to change.

Begin Live Chat