85076 - Screwdriver Set, Slotted and Phillips, 7PC

Klein Tools

  • $66.74 (Each)
  • $66.74 (Each)

  • $400.44 (Per 6)

In-Stock: 2 available locally (Tulsa, OK) (change location)
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
85076
Manufacturer
Klein Tools
Manufacturer's Part Number
85076
Description
Screwdriver Set, Slotted and Phillips, 7PC
Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 7 Pieces, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644850769 / 00092644850769
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.74 (Each)
Standard Packaging
$400.44 (Per 6)
Stock Availability
Tulsa
2 (Check another store)
All Stores
242
Resources
Images
 
 
85076 - Small Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Video
360 Images
 
 
85076 - 360 Image
Attachments
 
 
85076 - Specification Sheet
Other Links
 
 
85076 - Other
 
85076 - Other
 
85076 - Other
 
85076 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Color
Black (Handle)
Descriptions
Product Type
Screwdriver Set
Cushion-Grip Screwdriver Set
Long Description
Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 7 Pieces, 1.5 lb
Features
This 7-Piece Klein Tools Screwdriver Set contains the most frequently used, general purpose screwdrivers. Included are three cabinet-tip, two Phillips-tip, and two keystone-tip style screwdrivers. Each screwdriver features Klein's patented Tip-Ident which allows quick identification of the type of screwdriver and tip orientation.
Short Description
Cushion-Grip Screwdriver Set, Steel, Black (Handle)
Description
SCREWDRIVER SET, SLOTTED AND PHILLIPS, 7PC
extra long description
KLEIN 85076 Cushion-Grip Screwdrive
Special Features
Tip-Ident® Quickly Identifies the Screwdriver Type and Tip Orientation
Additional Information
includes
600-4;602-6;601-3;601-6;605-4;603-3;603-4
Number of Pieces
7
Made in USA
yes
media
Yes
included
7 Cushion Grip Screwdrivers, 1/4", (6.4 mm) Square, 3/16", 5/16" (4.8 mm to 7.9 mm) 3" (76.2 mm) Shank Cabinet Tip, 3/16" (4.8 mm) Cabinet Tip 6" (152.4 mm) Shank, 1/4" (6.4) Cabinet Tip, #1 Phillips, #2 Phillips
Manufacturer Information
Manufacturers Part Number
85076
Brand
Klein Tools
GTIN
00092644850769
UPC
092644850769
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 lb;0.7 kg
Weight per each
1.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 242

Location search:

* All prices subject to change.

Begin Live Chat