85191 - Conduit Fitting and Reaming Screwdriver

Klein Tools

  • $40.50 (Each)
  • $40.50 (Each)

  • $121.50 (Per 3)

In-Stock: 2 available locally (Jonesboro, AR) (change location)
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
85191
Manufacturer
Klein Tools
Manufacturer's Part Number
85191
Description
Conduit Fitting and Reaming Screwdriver
Reaming Screwdriver, 5/16 In Tip Size, 7-1/2 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, 2.5 In Shank Length, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851919 / 00092644851919
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.50 (Each)
Standard Packaging
$121.50 (Per 3)
Stock Availability
Jonesboro
2 (Check another store)
Little Rock
0
All Stores
306
Resources
Images
 
 
85191 - Small Image
 
85191 - Large Image
 
85191 - Large Image
 
85191 - Large Image
 
85191 - Large Image
 
85191 - Large Image
 
85191 - Video
360 Images
 
 
85191 - 360 Image
Attachments
 
 
85191 - Specification Sheet
Other Links
 
 
85191 - Other
 
85191 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7-1/2 in;190.5 mm
Descriptions
Product Type
Reaming Screwdriver
Long Description
Reaming Screwdriver, 5/16 in Tip Size, 7-1/2 in Overall Length, 1/2 in;3/4 in;1 in Conduit Size, 2.5 in Shank Length, 0.50 lb
Features
The Klein Tools Conduit-Fitting and Reaming Screwdriver can ream and smooth 1/2'' (13 mm), 3/4'' (19 mm), and 1'' (25 mm) thin-wall conduit. It features a hooded-blade design that keeps the screwdriver tip from slipping out of screws, which is especially handy when tightening hard-to-reach conduit fittings. This screwdriver has a longer Cushion-Grip handle for even more comfort and torque while reaming.
Short Description
Reaming Screwdriver, 7-1/2 in in
Special Features
Hooded-Blade Design Keeps Tip from Slipping Out of Screws, Especially When Tightening Hard-to-Reach Conduit Fittings;Thicker Hood is Designed for Rugged Use
Description
CONDUIT FITTING AND REAMING SCREWDRIVER
extra long description
KLEIN 85191 Screwdriver, Conduit Fi
Additional Information
Tip Size
5/16 in;7.9 mm
Conduit Size
1/2 in;12.7 mm;3/4 in;19.1 mm;1 in;25.4 mm
Shank Length
2.5 in;63.5 mm
Made in USA
yes
media
Yes
Number of Pieces
1
Manufacturer Information
Manufacturers Part Number
85191
Brand
Klein Tools
GTIN
00092644851919
UPC
092644851919
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.5
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electrical Metallic Tubing (EMT)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 306

Location search:
These alternate items can be purchased instead of 85191.
Jump To:

Similar Items

Similar items are close alternatives to 85191, though they may not be 100% alike.

Conduit Reamer Drill Head, 5-3/4 In Overall Length, 1/2 In;3/4 In;1 In Conduit S...
  • Our Part #: 85091
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 85091
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($106.98) ·
85091 - Klein Tools

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat