88912 - PVC and Multilayer Tubing Cutter

Klein Tools

  • $54.50 (Each)
  • $54.50 (Each)

In-Stock: 1 available locally (Mineral Wells, TX) (change location)
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
88912
Manufacturer
Klein Tools
Manufacturer's Part Number
88912
Description
PVC and Multilayer Tubing Cutter
This Durable PVC and Multilayer Tubing Cutter Provides Quick, Clean Cuts and Ease Of Use For The Professional Tradesperson. Excellent Choice For Drain and Vent Lines, It Will Cut 1-Inch Plastic Tubing, Hose or Multilayer Tubing, and Up to 3/4-Inch Schedule 40 PVC. The Handle Latch Keeps Tool Locked When Not In Use. (Not For Use On Metallic Pipes or Cable Wire). Blades Are Replaceable.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
092644690785 / 00092644690785
Weight per unit
0.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.50 (Each)
Stock Availability
Mineral Wells
1 (Check another store)
DFW RDC
5
All Stores
20
Resources
Images
 
 
88912 - Small Image
 
88912 - Large Image
 
88912 - Large Image
 
88912 - Large Image
 
88912 - Large Image
 
88912 - Video
360 Images
 
 
88912 - 360 Image
Attachments
 
 
88912 - Specification Sheet
Other Links
 
 
88912 - Other
 
88912 - Other
 
88912 - Other
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
Magnesium Cast
Dimensions and Weight
Overall Length
7.344" (18.7 cm)
Descriptions
Features
This durable PVC and Multilayer Tubing Cutter provides quick, clean cuts and ease of use for the professional tradesperson. Excellent choice for drain and vent lines, it will cut 1-Inch plastic tubing, hose or multilayer tubing, and up to 3/4-Inch schedule 40 PVC. The handle latch keeps tool locked when not in use. (Not for use on metallic pipes or cable wire). Blades are replaceable.
extra long description
KLEIN 88912 PVC and Multilayer Tubi
Product Type
PVC and Multilayer Tubing Cutter
Description
PVC AND MULTILAYER TUBING CUTTER
Long Description
This durable PVC and Multilayer Tubing Cutter provides quick, clean cuts and ease of use for the professional tradesperson. Excellent choice for drain and vent lines, it will cut 1-Inch plastic tubing, hose or multilayer tubing, and up to 3/4-Inch schedule 40 PVC. The handle latch keeps tool locked when not in use. (Not for use on metallic pipes or cable wire). Blades are replaceable.
Special Features
Ideal for Plastic Tubing
Additional Information
media
Yes
Overall Width
0.984" (2.5 cm)
Cutting Capacity
1" (2.5 cm) O.D. Multilayer Plastic Tubing and Up To 3/4" (1.9 cm) Schedule 40 PVC
Overall Height
2.594" (6.6 cm)
Handle Type
Black Plastic
cutting material
Multi-layer Plastic Tubing;PVC
blade type
PTFE Coating on Square Steel Blade
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
88912
GTIN
00092644690785
UPC
092644690785
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tubing Cutter
Packaging
Weight
7.6 oz (215 g)
Weight per each
0.475
Carton
1
Uses, Certifications, and Standards
standard
Application
PVC/Plastic Tube Cutting
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat