93PTL - Red Pocket Laser Level

Klein Tools

  • $46.33 (Each)
  • $46.33 (Each)

  • $277.98 (Per 6)

In-Stock: 7 available locally (Atlanta, GA) ( change location)
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
93PTL
Manufacturer
Klein Tools
Manufacturer's Part Number
93PTL
Description
Red Pocket Laser Level
The Klein Tools Red Pocket Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Diy'Ers and Professionals Alike. The Powerful Red Laser Line Is Easy to See In Indoor Lighting Conditions and Is Perfect For Applications Like Hanging Pictures or Shelving. The Adjustable Body and Three-Axis Lighted Bubble Vials Allow A User to Project Laser Lines At Any Angle The User Needs.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644930096 / 00092644930096
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.33 (Each)
Standard Packaging
$277.98 (Per 6)
Stock Availability
Atlanta
7 (Check another store)
All Stores
152
Resources
Images
 
 
93PTL - Small Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Video
 
93PTL - Video
Attachments
 
 
93PTL - Specification Sheet
Other Links
 
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
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
Elastomers;Metalic;Resins
Dimensions and Weight
Overall Length
4.27" (10.8 cm)
Descriptions
Product Type
Red Pocket Laser Level
extra long description
KLEIN 93PTL Red Pocket Laser Level
Features
The Klein Tools' Red Pocket Laser Level is a high-performance laser leveling and alignment tool for DIY'ers and professionals alike. The powerful red laser line is easy to see and use in all lighting conditions. The adjustable body and 3-axis lighted bubble vials allow a user to project laser lines at any angle the user needs. The fine adjust knobs enable easier precision adjustments than other laser levels.
Description
RED POCKET LASER LEVEL
Long Description
The Klein Tools Red Pocket Laser Level is a high-performance laser leveling and alignment tool for DIY'ers and professionals alike. The powerful red laser line is easy to see in indoor lighting conditions and is perfect for applications like hanging pictures or shelving. The adjustable body and three-axis lighted bubble vials allow a user to project laser lines at any angle the user needs.
Special Features
Embedded Kickstand, 3-Axis Vials, Fine Adjust Knobs
Additional Information
media
Yes
Overall Width
1.76" (4.5 cm)
battery life
12 hr
Accuracy
0.043-Degree (0.75mm/1,000mm);Vials
Number of Vials
3
Overall Height
2.3" (5.8 cm)
included
Batteries, Manual
Mounting Type
Magnetic Bracket
display
No
Manufacturer Information
Manufacturers Part Number
93PTL
Brand
Klein Tools
GTIN
00092644930096
UPC
092644930096
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
User Adjustable Pocket Laser Level
Packaging
Weight
6.6 oz (186 g)
Weight per each
0.61
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Complies with 21 CFR 1040.10 and 1040.11 except for conformance with IEC 60825-1 Ed. 3., as described in Laser Notice No. 56, dated May 8, 2019
Application
Leveling Alignment Tool
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152

Location search:

* All prices subject to change.

Begin Live Chat