CL390 - Ac/DC Digital Clamp Meter, Auto-Ranging 400 Amp

Klein Tools

  • $105.79 (Each)
  • $105.79 (Each)

In-Stock: 1 available locally (Russellville, AR) ( change location)
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
CL390
Manufacturer
Klein Tools
Manufacturer's Part Number
CL390
Description
Ac/DC Digital Clamp Meter, Auto-Ranging 400 Amp
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692871 / 00092644692871
Weight per unit
0.516 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.79 (Each)
Stock Availability
Russellville
1 (Check another store)
Little Rock
5
All Stores
85
Resources
Images
 
 
CL390 - Small Image
 
CL390 - Large Image
 
CL390 - Large Image
 
CL390 - Large Image
 
CL390 - Large Image
 
CL390 - Large Image
 
CL390 - Large Image
 
CL390 - Large Image
 
CL390 - Large Image
 
CL390 - Video
360 Images
 
 
CL390 - 360 Image
Attachments
 
 
CL390 - Specification Sheet
Other Links
 
 
CL390 - Other
 
CL390 - Other
 
CL390 - Other
 
CL390 - Other
 
CL390 - Other
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
ABS/Electronics
Dimensions and Weight
Overall Length
8.45" (21.5 cm)
Descriptions
extra long description
KLEIN CL390 AC/DC Digital Clamp Met
Features
Klein Tools CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting.
Product Type
Ac/DC Digital Clamp Meter
Description
AC/DC DIGITAL CLAMP METER, AUTO-RANGING 400 AMP
Long Description
Klein Tools CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting.
Special Features
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; AC/DC Current Measurement; High Visibility Reverse Contrast LCD; NCVT
Additional Information
media
Yes
Temperature Range
-40° - 1832°F (-40° - 1000°C)
Overall Height
1.5" (3.8 cm)
Overall Width
3.5" (8.9 cm)
Capacitance
4000 µF
display
4000 Count Reverse Contrast LCD
ac voltage
600 V
Voltage
600 V AC/DC
included
Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; Batteries
functions
TRMS, AC/DC Current, NCVT, AC/DC Voltage, Resistance, DC microamp, Frequency, Capacitance, Continuity, Duty Cycle, Diode Test, and Temperature
auto-power off
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL390
GTIN
00092644692871
UPC
092644692871
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
AC/DC Current TRMS Clamp
Packaging
Weight
11 oz (314 g)
Weight per each
0.516
Carton
1
Uses, Certifications, and Standards
standard
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Application
Measures both AC/DC current and NCVT via the clamp and AC/DC voltage, DC microamp current, resistance, continuity, frequency, duty-cycle, capacitance and tests diodes via the test leads, and temperature with thermocouple
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CL390.
Jump To:

Similar Items

Similar items are close alternatives to CL390, though they may not be 100% alike.

Klein Tools CL380 Electrical Tester Is An Automatically Ranging True Root Mean S...
  • MFR Part #: CL380
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL380 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat