CL490 - Dual Display Clamp Meter

Klein Tools

  • $119.99 (Each)
  • $119.99 (Each)

In-Stock: 1 available locally (Mt. Pleasant, TX) ( change location)
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
CL490
Manufacturer
Klein Tools
Manufacturer's Part Number
CL490
Description
Dual Display Clamp Meter
Klein Tools CL490 Dual Display Clamp Meter Is Auto-Ranging For Precise Measurements With A Secondary Display For Easier Viewing In Tight Spaces. The Meter Reads Ac/DC Current, Voltage, Resistance, Continuity, Frequency, and Capacitance All With True RMS Accuracy. It Features Diode Testing and Temperature Is Taken, Via Thermocouple. There Is NCV Detection With Audio-Visual Alerts For Additional Functional Applications. to Ensure Visibility In Any Lighting, There Is A Backlit and Hi-Vis Display.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644694271 / 00092644694271
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.99 (Each)
Stock Availability
Mt. Pleasant
1 (Check another store)
Tyler
0
All Stores
21
Resources
Images
 
 
CL490 - Large Image
 
CL490 - Large Image
 
CL490 - Large Image
 
CL490 - Small Image
 
CL490 - Large Image
 
CL490 - Large Image
 
CL490 - Large Image
Other Links
 
 
CL490 - Other
 
CL490 - Other
 
CL490 - Other
Attachments
 
 
CL490 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/Electronics
Dimensions and Weight
Overall Length
3.54" (9 cm)
Descriptions
Long Description
Klein Tools CL490 Dual Display Clamp Meter is auto-ranging for precise measurements with a secondary display for easier viewing in tight spaces. The meter reads AC/DC current, voltage, resistance, continuity,frequency, and capacitance all with True RMS accuracy. It features diode testing and temperature is taken, via thermocouple. There is NCV detection with audio-visual alerts for additional functional applications. To ensure visibility in any lighting, there is a backlit and hi-vis display.
Special Features
Bottom Display; Automatically Ranging; TRMS Measurement; AC/DC Current Measurement; High Visibility Reverse Contrast LCD; NCVT
Product Type
Dual Display Clamp Meter
extra long description
KLEIN CL490 Dual Display Clamp Mete
Description
DUAL DISPLAY CLAMP METER
Additional Information
battery life
Temperature Range
-40° to 1832°F (-40° to 1000°C)
Accuracy
± (% of Reading + # of Least Significant Digits) Refer to Manual for Accuracy Depending on Active Function Selection Values Stated at 65° to 83°F (18° to 28°C)
Overall Width
1.5" (3.8 cm)
display
4000 Count Backlit, Hi-Viz
Capacitance
4000µF
ac voltage
600V
Voltage
600V AC/DC
Overall Height
8.46" (21.5 cm)
included
Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; 2 x AA Batteries
functions
TRMS, AC/DC Current, NCVT, AC/DC Voltage, Resistance, DC microamp, Frequency, Capacitance, Continuity, Duty Cycle, Diode Test, and Temperature
auto-power off
Yes, Unless Disabled on Startup
auto ranging
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL490
GTIN
00092644694271
UPC
092644694271
Taxonomies, Classifications, and Categories
Type
Dual Screen AC/DC Current TRMS Clamp
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
12.20 oz (346 g) Including Batteries
Weight per each
1.41
Carton
1
Uses, Certifications, and Standards
standard
CATIII 600V, Class 2, Double Insulation Safety Rating IEC EN 61010-1, 61010-2-032. IEC EN 61326-1, 61326-2-2.Conforms to UL STD.61010-1, 61010-2-032;Certified to CSA STD.C22.2 NO. 61010-1, 61010-2-032
Application
Measures AC/DC Current and NCVT via the Clamp and AC/DC voltage, DC Microamp Current, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance and Tests Diodes via the Test Leads, and Temperature with Thermocouple
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat