D5078 - Adjustable Wrench, Extra Capacity 8"

Klein Tools

  • $38.30 (Each)
  • $38.30 (Each)

  • $229.80 (Per 6)

In-Stock: 2 available locally (Big Spring, TX) ( change location)
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
D5078
Manufacturer
Klein Tools
Manufacturer's Part Number
D507-8
Description
Adjustable Wrench, Extra Capacity 8"
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability to Handle Heavy-Duty Jobs. This Wrench Is Manufactured From Heat-Treated Alloy Steel For Strength and Has A High Polish Chrome Finish. It Also Features A Lightweight 8-Inch Design With An Extra-Capacity Jaw.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675287 / 00092644675287
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.30 (Each)
Standard Packaging
$229.80 (Per 6)
Stock Availability
Big Spring
2 (Check another store)
Odessa
8
All Stores
97
Resources
Images
 
 
D5078 - Large Image
 
D5078 - Small Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Large Image
 
D5078 - Video
360 Images
 
 
D5078 - 360 Image
Attachments
 
 
D5078 - Specification Sheet
Other Links
 
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
 
D5078 - Other
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
Steel
Material, Color, and Finish
Handle Color
Transparent Red
Dimensions and Weight
Overall Length
8.25
Descriptions
Description
ADJUSTABLE WRENCH, EXTRA CAPACITY 8"
Long Description
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.
Special Features
Extra Capacity Size for Use in Confined Spaces
Product Type
Adj. Wrench Extra Capacity 8-1/4"
extra long description
KLEIN D507-8 Adj. Wrench Extra Capa
Features
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.
Additional Information
media
Yes
Overall Height
0.5" (1.3 cm)
jaw thickness
15/32 (1.2 cm)Jaw Width1.375 (3.5 cm)
Overall Width
2.25" (5.7 cm)
Handle Length
5.5
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D507-8
GTIN
00092644675287
UPC
092644675287
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Capacity Adjustable Wrench
Packaging
Weight
0.6625
Weight per each
0.66
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Turning Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D5078.
Jump To:

Similar Items

Similar items are close alternatives to D5078, though they may not be 100% alike.

Adjustable Wrench, 1-5/16 In Cutting Capacity, Transparent Red (Handle), Plastic...
  • Our Part #: D50710
  • Big Spring Availability: 1
  • Total Availability: In Stock
  • MFR Part #: D507-10
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($274.38) ·
D50710 - Klein Tools

Big Spring Availability: In Stock

Total Availability: In Stock

Book Price

$45.73

Each

QTY:
Each
Add
Adjustable Wrench, Drop Forged Hardened Tempered Alloy Steel Blade Material, 5/1...
  • MFR Part #: D507-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.48) ·
D5076 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$33.58

Each

QTY:
Each
Add
The Klein Tools Adjustable Wrench Is Designed With Smaller Size But The Ability ...
  • MFR Part #: D507-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($396.78) ·
D50712 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$66.13

Each

QTY:
Each
Add
Manufactured For Strength and Durability, This 8-Inch Wrench Features 40-Percent...
  • MFR Part #: D86936
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($341.10) ·
D86936 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$56.85

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to D5078 are priced for value and offer basic funtionality.

This Klein Tools' 8-Inch (203 MM) Adjustable Wrench Has Extra Capacity Which All...
  • MFR Part #: O5078
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($155.04) ·
5078 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$25.84

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to D5078 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
900-069 Eclipse n/a
D506-8 Klein Tools n/a
D507-8 Klein Tools 00092644675287
D86936 Klein Tools 00092644690846
54064 Morris 00601986540643

* All prices subject to change.

Begin Live Chat