J20009NE - Lineman'S Pliers, 9", Journeyman Handle

Klein Tools

  • $52.91 (Each)
  • $52.91 (Each)

  • $158.73 (Per 3)

In-Stock: 2 available locally (Newnan, GA) ( change location)
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
J20009NE
Manufacturer
Klein Tools
Manufacturer's Part Number
J2000-9NE
Description
Lineman'S Pliers, 9", Journeyman Handle
Heavy Duty Side Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721021 / 00092644721021
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.91 (Each)
Standard Packaging
$158.73 (Per 3)
Stock Availability
Newnan
2 (Check another store)
Atlanta
2
All Stores
292
Resources
Images
 
 
J20009NE - Small Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Video
360 Images
 
 
J20009NE - 360 Image
Attachments
 
 
J20009NE - Specification Sheet
Other Links
 
 
J20009NE - Other
 
J20009NE - Other
 
J20009NE - Other
 
J20009NE - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Blue/Black (Handle)
Finish
Journeyman (Handle)
Handle Color
LIGHT BLUE/BLACK
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Product Type
Heavy Duty Side Cutting Plier
Heavy Duty Side Cutting Pliers
Features
Klein Tools specializes in making some of the world's finest pliers. These High-Leverage Lineman's Pliers are built for heavy-duty cutting with induction hardened knives that are built to last. The high-leverage design provides 46% greater cutting and gripping power than other plier designs. The dual-material Journeyman handle makes these pliers tough and comfortable to use.
Long Description
Heavy Duty Side Cutting Plier, Steel Blade Material, 25/32 in Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb
Short Description
Pliers, Heavy Duty Side Cutting, Steel, Light Blue; Black (Handle)
Special Features
Klein Tools Specializes In Making Some Of The World's Finest Pliers. These High-Leverage Side-Cutting Pliers Are Built For Heavy-Duty Cutting With Induction Hardened Knives That Are Built to Last. The High-Leverage Design Provides 46% Greater Cutting An
Description
LINEMAN'S PLIERS, 9", JOURNEYMAN HANDLE
similar brands
kleins
extra long description
KLEIN J2000-9NE Pliers, Heavy Duty
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
Blade Length
25/32 in;19.8 mm (Knief Length)
Jaw Length
1-19/32 in;40.5 mm
Jaw Width
1-1/4 in;31.8 mm
Made in USA
yes
media
Yes
jaw thickness
0.613" (1.6 cm)
Overall Height
0.75" (1.9 cm)
knife length
0.797" (2 cm)
Overall Width
2.13 (5.4 cm)
Handle Length
5.55" (14.1 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2000-9NE
GTIN
00092644721021
UPC
092644721021
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.13
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 292

Location search:
These alternate items can be purchased instead of J20009NE.
Jump To:

Similar Items

Similar items are close alternatives to J20009NE, though they may not be 100% alike.

These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives Fo...
  • Our Part #: D20009NE
  • Newnan Availability: 2
  • Total Availability: In Stock
  • MFR Part #: D2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($303.66) ·
D20009NE - Klein Tools

Newnan Availability: In Stock

Total Availability: In Stock

Book Price

$50.61

Each

QTY:
Each
Add
High Leverage Side-Cutter, Steel Blade Material, 25/32 In Blade Length, 1-3/8 In...
  • Our Part #: D2139NE
  • Atlanta Availability: 6
  • Total Availability: In Stock
  • MFR Part #: D213-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($245.46) ·
D2139NE - Klein Tools

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.91

Each

QTY:
Each
Add
These Klein Tools Heavy Duty Lineman'S Pliers Have High-Leverage Streamline Desi...
  • MFR Part #: HD213-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($296.64) ·
HD2139NE - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$49.44

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to J20009NE are priced for value and offer basic funtionality.

These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives Fo...
  • Our Part #: D20009NE
  • Newnan Availability: 2
  • Total Availability: In Stock
  • MFR Part #: D2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($303.66) ·
D20009NE - Klein Tools

Newnan Availability: In Stock

Total Availability: In Stock

Book Price

$50.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat