MM420 - Digital Multimeter, TRMS Auto-Ranging, 600V, Temp

Klein Tools

  • $74.65 (Each)
  • $74.65 (Each)

In-Stock: 4 available locally (San Antonio RDC, TX) ( change location)
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
MM420
Manufacturer
Klein Tools
Manufacturer's Part Number
MM420
Description
Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644693748 / 00092644693748
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.65 (Each)
Stock Availability
San Antonio RDC
4 (Check another store)
All Stores
47
Resources
Images
 
 
MM420 - Large Image
 
MM420 - Small Image
 
MM420 - Large Image
 
MM420 - Large Image
 
MM420 - Large Image
 
MM420 - Large Image
 
MM420 - Large Image
 
MM420 - Large Image
 
MM420 - Large Image
 
MM420 - Large Image
 
MM420 - Large Image
 
MM420 - Video
360 Images
 
 
MM420 - 360 Image
Attachments
 
 
MM420 - Specification Sheet
Other Links
 
 
MM420 - Other
 
MM420 - Other
 
MM420 - Other
 
MM420 - Other
 
MM420 - Other
 
MM420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS, Electrical Components
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
6.41" (16.2 cm)
Descriptions
Description
DIGITAL MULTIMETER, TRMS AUTO-RANGING, 600V, TEMP
Features
Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric
Product Type
Multimeter, TRMS Auto, 600V, Temp
extra long description
KLEIN MM420 Multimeter, TRMS Auto,
Long Description
Klein Tools MM420 Multimeter is an auto-ranging, true root mean square (TRMS) multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electric
Special Features
Auto Power-Off;Auto-Range;Backlight;Data-Hold;Lead-Alert;Min/Max Measurements
Additional Information
Temperature Range
-40° to 1832°F (-40° to 1000°C)
Overall Height
1.78" (4.5 cm)
Overall Width
3.16" (8 cm)
Capacitance
400
display
4000 Count LCD
Voltage
600V AC/DC
functions
Measures up to 600V AC/DC Voltage, 10A AC/DC Current, 50M? Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes, and Continuity
included
Multimeter, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries
Accuracy
See Instructions
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM420
GTIN
00092644693748
UPC
092644693748
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL MULTIMETER
Packaging
Weight
8.2 oz (231 g)
Weight per each
0.98
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V;CE and UKCA Certified
Application
Testing and Measuring Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MM420.
Jump To:

Similar Items

Similar items are close alternatives to MM420, though they may not be 100% alike.

Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In...
  • MFR Part #: MM400
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.35) ·
MM400 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$61.35

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat