NCVT2PKIT - Dual Range NCVT W/Receptacle Test Kit

Klein Tools

  • $41.70 (Each)
  • $41.70 (Each)

  • $583.80 (Per 14)

In-Stock: 2 available locally (Siloam Springs, AR) ( change location)
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
NCVT2PKIT
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT2PKIT
Description
Dual Range NCVT W/Receptacle Test Kit
The NCVT2PKIT From Klein Tools Includes A Dual-Range, Non-Contact Voltage Tester As Well As A Receptacle Tester. The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The Receptacle Tester Will Troubleshoot Standard 120V Ac Grounded Outlet
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644693274 / 00092644693274
Weight per unit
0.299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.70 (Each)
Standard Packaging
$583.80 (Per 14)
Stock Availability
Siloam Springs
2 (Check another store)
Springdale
8
All Stores
34
Resources
Images
 
 
NCVT2PKIT - Small Image
 
NCVT2PKIT - Large Image
 
NCVT2PKIT - Large Image
 
NCVT2PKIT - Large Image
 
NCVT2PKIT - Large Image
 
NCVT2PKIT - Large Image
 
NCVT2PKIT - Large Image
 
NCVT2PKIT - Large Image
 
NCVT2PKIT - Video
360 Images
 
 
NCVT2PKIT - 360 Image
Attachments
 
 
NCVT2PKIT - Specification Sheet
Other Links
 
 
NCVT2PKIT - Other
 
NCVT2PKIT - Other
 
NCVT2PKIT - Other
 
NCVT2PKIT - Other
 
NCVT2PKIT - Other
 
NCVT2PKIT - Other
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
Polycarbonate
Dimensions and Weight
Overall Length
5.8" (14.8 cm)
Descriptions
extra long description
KLEIN NCVT2PKIT Dual Range NCVT Kit
Features
The NCVT2PKIT from Klein Tools includes a dual-range, non-contact voltage tester as well as a receptacle tester. The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The receptacle tester will troubleshoot standard 120V AC grounded outlet
Description
DUAL RANGE NCVT W/RECEPTACLE TEST KIT
Product Type
Dual Range NCVT Kit, 12-1000V
Long Description
The NCVT2PKIT from Klein Tools includes a dual-range, non-contact voltage tester as well as a receptacle tester. The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The receptacle tester will troubleshoot standard 120V AC grounded outlet
Special Features
Two Distinctive Modes on NCVT-2P: 70 to 1000V AC and 12 to 1000V AC
Additional Information
Overall Width
0.9" (2.2cm)
Overall Height
1.1" (2.8 cm)
Voltage
12 - 1000V AC
battery life
142 hr
included
NCVT2P Dual Range Non-Contact Voltage Tester; RT105 Receptacle Tester; Instructions; and All Required Batteries
media
Yes
Manufacturer Information
Manufacturers Part Number
NCVT2PKIT
Brand
Klein Tools
GTIN
00092644693274
UPC
092644693274
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Dual Range for NCVT-2P
Packaging
Weight
1.7 oz (48 g)
Weight per each
0.299
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Detects and Indicates Low Voltage and Standard Voltage; Detects Most Common Wiring Problems in Standard Receptacles
standard
NCVT-2P: CAT IV 1000V; RT105: CAT II 125V
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of NCVT2PKIT.
Jump To:

Similar Items

Similar items are close alternatives to NCVT2PKIT, though they may not be 100% alike.

Voltage Detector With Led, 50 to 1000 V Ac, Led Display, Alkaline, Battery Power...
  • MFR Part #: 220220
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 80 ($2,030.40) ·
220220 - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$25.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat