VDV812623 - Weatherproof F-Compression Connectors RG6 10PK

Klein Tools

  • $11.73 (Each)
  • $11.73 (Each)

  • $70.38 (Per 6)

In-Stock: 2 available locally (Texarkana, TX) (change location)
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
VDV812623
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV812-623
Description
Weatherproof F-Compression Connectors RG6 10PK
Compression Connector, Type F Connection, RG 6 Cable, Sleeve: Blue, Compression Terminal, Metal Material, 0.24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
092644581632 / 00092644581632
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.73 (Each)
Standard Packaging
$70.38 (Per 6)
Stock Availability
Texarkana
2 (Check another store)
All Stores
4
Resources
Images
 
 
VDV812623 - Small Image
 
VDV812623 - Large Image
 
VDV812623 - Large Image
 
VDV812623 - Large Image
 
VDV812623 - Large Image
 
VDV812623 - Video
360 Images
 
 
VDV812623 - 360 Image
Attachments
 
 
VDV812623 - Specification Sheet
Other Links
 
 
VDV812623 - Other
 
VDV812623 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Metal
Material, Color, and Finish
Color
Sleeve: Blue
Descriptions
Product Type
Compression Connector
Long Description
Compression Connector, Type F Connection, RG 6 Cable, Sleeve: Blue, Compression Terminal, Metal Material, 0.24 lb/EA
Short Description
Compression Connector, Type F, RG 6
Special Features
Full Ferrule Design;Great for Satellite Dishes
extra long description
KLEIN VDV812-623 F Compression Conn
Features
Klein's F-compression connectors fit most RG6 cables. The dual O-ring seals out moisture making them great for outdoor applications. Made of metal construction, these connectors are satellite provider approved. Also, available in larger pack size quantities.
Description
WEATHERPROOF F-COMPRESSION CONNECTORS RG6 10PK
Additional Information
Connection Type
Type F
Cable Type
RG 6
for use with
Comprehensive Line Helps Prepare;Connect and Test CatV;Home Theater;Satellite;Network;Phone and Security System
package quantity
10 PK
Conductor Type
F-Connector
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV812-623
Brand
Klein Tools
GTIN
00092644581632
UPC
092644581632
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.24 lb/EA
Weight per each
0.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Texarkana Area

Location Stock Available
Hope
2 View Store
Texarkana
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of VDV812623.
Jump To:

Similar Items

Similar items are close alternatives to VDV812623, though they may not be 100% alike.

F Compression Connector RG6
  • MFR Part #: VDV812-624
  • GTIN: 00092644581649
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat