KTVTLED908A850VD - 8' 90W Vaportite 50K 11700LM

Keystone

  • $293.98 (Each)
  • $293.98 (Each)

  • $1,175.92 (Per 4)

In-Stock: 6 available locally (Conroe, TX) (change location)
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
KTVTLED908A850VD
Manufacturer
Keystone
Manufacturer's Part Number
KT-VTLED90-8A-850-VDIM-P
Description
8' 90W Vaportite 50K 11700LM
90W Led Vapor Tight, 8FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654122243 / 0843654122243 / 00843654122243
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.98 (Each)
Standard Packaging
$1,175.92 (Per 4)
Stock Availability
Conroe
6 (Check another store)
Houston RDC
7
All Stores
116
Resources
Images
 
 
KTVTLED908A850VD - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTVTLED908A850VD - Large Image
Attachments
 
 
KTVTLED908A850VD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
90
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
Gray
Base Type
N/A
Descriptions
Product Type
Microwave Sensor Kit, Includes 120-277V Input to 12V DC Conv
extra long description
Key KT-VTLED90-8A-850-VDIM-P Microw
Description
8' 90W VAPORTITE 50K 11700LM
Long Description
90W LED VAPOR TIGHT, 8FT NARROW BODY, 120-277V INPUT, FROSTED LENS, 5000K, 0-10V DIMMABE, PREMIUM SERIES
Construction
IP66
Additional Information
Input Voltage
120-277V
lumens
11700
Nominal Size
8' Linear
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
beam angle
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-VTLED90-8A-850-VDIM-P
Brand
Keystone
GTIN
00843654122243
UPC
843654122243
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
8
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KTVTLED908A850VD.
Jump To:

Similar Items

Similar items are close alternatives to KTVTLED908A850VD, though they may not be 100% alike.

The CSVT By Lithonia Lighting Is Built On The Technological Framework Of The CSS...
  • Our Part #: CSVTL96AL04MV0LT
  • Conroe Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSVT L96 ALO4 MVOLT SWW3 80CRI
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($326.65) ·
CSVTL96AL04MV0LT - Lithonia Lighting - Acuity

Conroe Availability: In Stock

Total Availability: In Stock

Book Price

$326.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat