LED94PH840S - 9W Led Horz 4PIN 40K

Keystone

  • $13.24 (Each)
  • $13.24 (Each)

  • $317.76 (Per 24)

In-Stock: 0 available locally (Tulsa, OK) (change location)
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
LED94PH840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED94P-H-840-S-DP
Description
9W Led Horz 4PIN 40K
Compact Fluorescent Led Lamp, >80, 4000 K, 1050 LM Brightness (Lumens), 9 W, 50000 H Average Life, Plug-In Base, Non Dimmable, 6.35 In Height, -4 °F Operating Temperature, +113 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949016244 / 0890949016244 / 00890949016244
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.24 (Each)
Standard Packaging
$317.76 (Per 24)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
304
Resources
Images
 
 
LED94PH840S - Small Image
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED94PH840S - Large Image
Specifications Sheets
 
 
LED94PH840S - Specification Sheet
Attachments
 
 
LED94PH840S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9 W
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
>80
Base Type
Plug-In
color rendering index (cri)
80-89
housing color
N/A
Dimensions and Weight
Height
6.35 in
Descriptions
Description
9W LED HORZ 4PIN 40K
Long Description
Compact Fluorescent LED Lamp, >80, 4000 K, 1050 lm Brightness (Lumens), 9 W, 50000 h Average Life, Plug-In Base, Non Dimmable, 6.35 in Height, -4 °F Operating Temperature, +113 °F Operating Temperature
Short Description
Compact Fluorescent LED Lamp, 9 W, Plug-In, >80 CRI, 4000K, 1050 lm
Product Type
9W , 1050 Lumen, 4 Pin, Horizontal, Ballast Compatible, G24Q
extra long description
Key KT-LED94P-H-840-S-DP 9W , 1050
Construction
N/A
Additional Information
Brightness (Lumens)
1050 lm
average life
50000 h
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
13 W;18 W;26 W;42 W
Warranty
5 yr
Standards Met
DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant
package quantity
1 CT;10 PK
lumens
1050;1050
beam angle
120
Output Current
N/A
Output Voltage
N/A
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED94P-H-840-S-DP
GTIN
00890949016244
UPC
890949016244
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight
0.229 lb
Weight per each
0.23
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED94PH840S.
Jump To:

Similar Items

Similar items are close alternatives to LED94PH840S, though they may not be 100% alike.

9W 4-Pin Compact Led Lamp, Horizontal Orientation, Ballast Compatible, G24D Base...
  • Our Part #: LED94PH8CSES
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED94P-H-8CSE-S
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 50 ($885.50) ·
LED94PH8CSES - Keystone Technologies

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat