0LF2RH40K120BZ - *Delisted* 25W Led TWN FLD 40K

Lithonia Lighting

  • $95.60 (Each)
  • $95.60 (Each)

  • $382.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LF2RH40K120BZ
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLF 2RH 40K 120 BZ M4
Description
*Delisted* 25W Led TWN FLD 40K
00889804043778|0889804|889804043778|88980404377|04377|0LF 2RH 40K 120 B2 M4|Olf 2RH 40K 120 BZ M4|OLF2RH40K120BZM4|Olf-2RH-40K-120-BZ-M4|Floodlight|Acuity Brands 0LF 2RH 40K 120 B2 M4|Acuity Brands Olf 2RH 40K 120 BZ M4|Acuity Brands OLF2RH40K120BZM4|Acuity Brands Olf-2RH-40K-120-BZ-M4|Lithonia 0LF 2RH 40K 120 B2 M4|Lithonia Lighting 0LF 2RH 40K 120 B2 M4|Lithonia Lighting Olf 2RH 40K 120 BZ M4|Lithonia Lighting OLF2RH40K120BZM4|Lithonia Lighting Olf-2RH-40K-120-BZ-M4|Lithonia Olf 2RH 40K 120 BZ M4|Lithoni
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
889804043778 / 00889804043778
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.60 (Each)
Carton
$382.40 (Per 4)
Standard Packaging
$95.60 (Each)
Resources
Images
 
 
0LF2RH40K120BZ - Small Image
 
0LF2RH40K120BZ - Large Image
 
0LF2RH40K120BZ - Large Image
Attachments
 
 
0LF2RH40K120BZ - Specification Sheet
Other Links
 
 
0LF2RH40K120BZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
LED - Static
Descriptions
Product Type
Floodlight
Description
*DELISTED* 25W LED TWN FLD 40K
Long Description
00889804043778|0889804|889804043778|88980404377|04377|0LF 2RH 40K 120 B2 M4|OLF 2RH 40K 120 BZ M4|OLF2RH40K120BZM4|OLF-2RH-40K-120-BZ-M4|Floodlight|Acuity Brands 0LF 2RH 40K 120 B2 M4|Acuity Brands OLF 2RH 40K 120 BZ M4|Acuity Brands OLF2RH40K120BZM4|Acuity Brands OLF-2RH-40K-120-BZ-M4|LITHONIA 0LF 2RH 40K 120 B2 M4|Lithonia Lighting 0LF 2RH 40K 120 B2 M4|Lithonia Lighting OLF 2RH 40K 120 BZ M4|Lithonia Lighting OLF2RH40K120BZM4|Lithonia Lighting OLF-2RH-40K-120-BZ-M4|LITHONIA OLF 2RH 40K 120 BZ M4|LITHONI
Additional Information
pallet quantity
360
Fixture Type
FLOODLIGHT
Manufacturer Information
Manufacturers Part Number
OLF 2RH 40K 120 BZ M4
Brand
Lithonia Lighting
GTIN
00889804043778
UPC
889804043778
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.6
Carton
4
Package
1
Uses, Certifications, and Standards
Mounting
CEILING, WALL
Application
Education, Government, Healthcare, Hospitality, Manufacturing, Offices & Banks, Religious, Residential, Retail, Warehouses
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat