EPANL2440L35K - 39W 2X4 Led FLT PNL 35K

Lithonia Lighting

  • $110.96 (Each)
  • $110.96 (Each)

In-Stock: 0 available locally (Rome, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPANL2440L35K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 24 40L 35K
Description
39W 2X4 Led FLT PNL 35K
00190887602692|0190887|190887602692|19088760269|60269|Epanl 24 40L 35K|EPANL2440L35K|Epanl-24-40L-35K|Flat Panel|Acuity Brands Epanl 24 40L 35K|Acuity Brands EPANL2440L35K|Acuity Brands Epanl-24-40L-35K|Lithonia Epanl 24 40L 35K|Lithonia EPANL2440L35K|Lithonia Epanl-24-40L-35K|Lithonia Lighting Epanl 24 40L 35K|Lithonia Lighting EPANL2440L35K|Lithonia Lighting Epanl-24-40L-35K|Lithonialighting Epanl 24 40L 35K|Lithonialighting EPANL2440L35K|Lithonialighting Epanl-24-40L-35K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887602692 / 00190887602692
Weight per unit
24.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.96 (Each)
Carton
$110.96 (Each)
Stock Availability
Rome
0
Atlanta
0
All Stores
0
Resources
Images
 
 
EPANL2440L35K - Small Image
 
EPANL2440L35K - Large Image
 
EPANL2440L35K - Large Image
Attachments
 
 
EPANL2440L35K - Specification Sheet
Other Links
 
 
EPANL2440L35K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
39
Lamp Type
LED - Static
Descriptions
Product Type
Flat Panel
Description
39W 2X4 LED FLT PNL 35K
Long Description
00190887602692|0190887|190887602692|19088760269|60269|EPANL 24 40L 35K|EPANL2440L35K|EPANL-24-40L-35K|Flat Panel|Acuity Brands EPANL 24 40L 35K|Acuity Brands EPANL2440L35K|Acuity Brands EPANL-24-40L-35K|LITHONIA EPANL 24 40L 35K|LITHONIA EPANL2440L35K|LITHONIA EPANL-24-40L-35K|Lithonia Lighting EPANL 24 40L 35K|Lithonia Lighting EPANL2440L35K|Lithonia Lighting EPANL-24-40L-35K|LithoniaLighting EPANL 24 40L 35K|LithoniaLighting EPANL2440L35K|LithoniaLighting EPANL-24-40L-35K
Special Features
The EPANL is a visually stunning, low profile, easy to install luminaire. The fully luminous lens provides a glare free solution creating a very comfortable environment. Add in standard 0-10V dimming and you can create the right amount of light for the space or task. With a depth of only two inches, restricted plenum space is no longer a concern. Built to last with an aluminum frame for strength and durability the EPANLs frame is welded, sanded and painted eliminating light leakage. The acrylic lens is
Additional Information
pallet quantity
13
lumens
4,039
Fixture Type
Flat Panel
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 24 40L 35K
GTIN
00190887602692
UPC
190887602692
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24.25
Carton
1
Uses, Certifications, and Standards
standard
CSA, DLC Standard, IC, IP5X
Application
Education, Healthcare, Offices & Banks, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat