WF2RDAL025SWW590 - 2" 6/8/10W Led Wafer 27K/3K/35K/4K/5K 120V - White

Juno

  • $32.99 (Each)
  • $32.99 (Each)

In-Stock: 45 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WF2RDAL025SWW590
Manufacturer
Juno
Manufacturer's Part Number
WF2 RD ALO25 SWW5 90CRI 120 MW
Description
2" 6/8/10W Led Wafer 27K/3K/35K/4K/5K 120V - White
The Juno 2IN Canless Wafer Downlights Have An Innovative, Slim Design That Installs Quickly and Easily Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not, No Housing Required to Install. These Miniature Wafer Downlights Provide An All-In-One Design Featuring Switchable White Color Temperature and Adjustable Lumen Output Technology Making Them Perfect For Accent, Task or General Downlighting Applications. This Technology Gives The Ultimate In Flexibility By Providing The Equivalent Of 15 ST
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
197589570755 / 00197589570755
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Other Links
 
 
WF2RDAL025SWW590 - Other
 
WF2RDAL025SWW590 - Other
 
WF2RDAL025SWW590 - Other
 
WF2RDAL025SWW590 - Other
 
WF2RDAL025SWW590 - Other
 
WF2RDAL025SWW590 - Other
 
WF2RDAL025SWW590 - Other
Images
 
 
WF2RDAL025SWW590 - Small Image
 
WF2RDAL025SWW590 - Large Image
 
WF2RDAL025SWW590 - Large Image
 
WF2RDAL025SWW590 - Large Image
 
WF2RDAL025SWW590 - Large Image
Attachments
 
 
WF2RDAL025SWW590 - Specification Sheet
Brochures
 
 
WF2RDAL025SWW590 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Dynamic
Material
Aluminum
Shape
Round
Voltage Rating
120 V
Wattage
10
Material, Color, and Finish
Color
White
Finish
Matte
Lens Color
WHITE
Lens Material
Polycarbonate
Style
CONTEMPORARY
Dimensions and Weight
Height
1.3
Length
3.2
Width
3.2
Descriptions
Construction
New Construction,Remodel
Description
2" 6/8/10W LED WAFER 27K/3K/35K/4K/5K 120V - WHITE
Extra Long Description
LITH WF2 RD ALO25 SWW5 90CRI 120 MW
Features
Contractor Select
Long Description
The Juno 2in Canless Wafer Downlights have an innovative, slim design that installs quickly and easily into ceiling spaces where most traditional recessed housings do not, no housing required to install. These miniature Wafer downlights provide an all-in-one design featuring switchable white color temperature and adjustable lumen output technology making them perfect for accent, task or general downlighting applications. This technology gives the ultimate in flexibility by providing the equivalent of 15 st
Product Type
Downlight
Additional Information
Average Life
50,000
Dimmable
Yes
Hardware
Yes
Lumens
500 LM,700 LM,900 LM,Switchable
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
WF2 RD ALO25 SWW5 90CRI 120 MW
GTIN
00197589570755
UPC
197589570755
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Trade Size
Aperture Size
2
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Residential,Shower,Utility, Closet
Environmental Conditions
Indoor,Outdoor
Mounting
Recessed
Standard
CSAus,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
18 View Store

A-L

Location Stock Available
Edmond
24 View Store
Hutchinson
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat