FM1416HD - 16' Fiberglass Mechanic Twin Stepladder Iaa

Louisville

  • $1019.45 (Each)
  • $1,019.45 (Each)

In-Stock: 1 available locally (Houston RDC, TX) (change location)
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
FM1416HD
Manufacturer
Louisville
Manufacturer's Part Number
FM1416HD
Description
16' Fiberglass Mechanic Twin Stepladder Iaa
Louisville; Twin Front Ladder; Brute; Type Iaa; Ladder Height: 16 FT; Rung Size: 3 In; Base Size: 37-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FM1400HD; Actual Cubic FT: 33.500 Cu-FT; Approx. Spread: 126-5/16 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865089311 / 00728865089311
Weight per unit
95.6806 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,019.45 (Each)
Stock Availability
Houston RDC
1 (Check another store)
All Stores
2
Resources
Images
 
 
FM1416HD - Small Image
 
FM1416HD - Large Image
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
Fiberglass
Descriptions
Product Type
Twin Front Ladder, Louisville, Brute, Type Iaa, Csa, Ansi A14.5, O
Description
16' FIBERGLASS MECHANIC TWIN STEPLADDER IAA
Long Description
Louisville; Twin Front Ladder; BRUTE; Type IAA; Ladder Height: 16 FT; Rung Size: 3 IN; Base Size: 37-9/16 IN Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FM1400HD; Actual Cubic Ft: 33.500 CU-FT; Approx. Spread: 126-5/16 IN
Special Features
Features: Da Boot For Slip Resistant Footing; Heavy Gauge Steel Hinges; Inside Spreader Braces; Heavy Duty Gusset Bracing; Riveted Step Construction; Series: FM1400HD; Actual Cubic Ft: 33.500 CU-FT; Approx. Spread: 126-5/16 IN
Additional Information
Load Capacity
375 W
Manufacturer Information
Manufacturers Part Number
FM1416HD
Brand
Louisville
sub brand
BRUTE
GTIN
00728865089311
UPC
728865089311
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IAA
Packaging
Weight per each
95.6806
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
1 View Store

* All prices subject to change.

Begin Live Chat