AYCL153PHBR - Ariadni 150W Led 3WAY Brown Clam

Lutron

  • $28.77 (Each)
  • $28.77 (Each)

  • $86.31 (Per 3)

  • $1,380.96 (Per 48)

In-Stock: 1 available locally (Stephenville, TX) (change location)
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
AYCL153PHBR
Manufacturer
Lutron
Manufacturer's Part Number
AYCL-153PH-BR
Description
Ariadni 150W Led 3WAY Brown Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557826068 / 00027557826068
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.77 (Each)
Carton
$86.31 (Per 3)
Standard Packaging
$1,380.96 (Per 48)
Stock Availability
Stephenville
1 (Check another store)
DFW RDC
3
All Stores
141
Resources
Images
 
 
AYCL153PHBR - Small Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
 
AYCL153PHBR - Large Image
Specifications Sheets
 
 
AYCL153PHBR - Specification Sheet
360 Images
 
 
AYCL153PHBR - 360 Image
Attachments
 
 
AYCL153PHBR - Specification Sheet
Other Links
 
 
AYCL153PHBR - Other
 
AYCL153PHBR - Other
 
AYCL153PHBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent/Halogen;dimmable CFL/LED
Poles
1
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
Wattage
600
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Length
2.86 in;73 mm
Width
2.58 in;66 mm
Height
4.60 in;117 mm
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
dimmable Bulb
Features
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A
Long Description
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Brown, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.4 lb/EA
Short Description
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, Brown
extra long description
LUT AYCL-153PH-BR ARIADNI CFL/LED D
Description
ARIADNI 150W LED 3WAY BROWN CLAM
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Power Rating
150 W;6000 W
Switch Type
Toggle
Sensor Type
Motion Sensor
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
package quantity
3 CA;48 PK
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
AYCL-153PH-BR
Brand
Lutron
sub brand
Ariadni(R)
GTIN
00027557826068
UPC
027557826068
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
3
Package
48
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL1472 CSA C22.2 184.1, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AYCL153PHBR.
Jump To:

Similar Items

Similar items are close alternatives to AYCL153PHBR, though they may not be 100% alike.

Dimmer Light, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halog...
  • Our Part #: AYCL153PBR
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL153PBR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.77) ·
AYCL153PBR - Lutron

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.77

Each

QTY:
Each
Add
00027557340571|0027557|027557340571|02755734057|34057|Ay 600PH BR|AY600PHBR|Ay-6...
  • Our Part #: AY600PHBR
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AY-600PH-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($103.44) · 48 ($827.52) ·
AY600PHBR - Lutron

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat