DVSTVBR - Diva DV 8A 0-10V 3WAY Brown

Lutron

  • $92.57 (Each)
  • $92.57 (Each)

In-Stock: 2 available locally (Tyler, TX) ( change location)
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
DVSTVBR
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-BR
Description
Diva DV 8A 0-10V 3WAY Brown
Diva Dimmer - Gloss Finish, Fluorescent or Led Dimming With 0-10V Ballasts and Drivers, Single-Pole/3-Way, 120-277V/50MA/8A In Brown
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099585 / 00784276099585
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.57 (Each)
Stock Availability
Tyler
2 (Check another store)
All Stores
12
Resources
Images
 
 
DVSTVBR - Video
 
DVSTVBR - Small Image
 
DVSTVBR - Large Image
 
DVSTVBR - Large Image
 
DVSTVBR - Large Image
 
DVSTVBR - Large Image
 
DVSTVBR - Large Image
Attachments
 
 
DVSTVBR - Specification Sheet
Other Links
 
 
DVSTVBR - Other
 
DVSTVBR - Other
 
DVSTVBR - Other
360 Images
 
 
DVSTVBR - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle Switch
Amperage Rating
8
Connection
Wire Leads
Insulation
Plastic
Material
Plastic/Metal
Poles
1
Voltage Rating
120 to 277
Wattage
2216
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
DIVA DV 8A 0-10V 3WAY BROWN
Extra Long Description
LUT DVSTV-BR DIVA 0-10 W/SWITCHING
Features
The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.
Long Description
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole/3-way, 120-277V/50mA/8A in brown
Product Type
Diva 0-10 W/Switching Box Brown
Special Features
Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Connection Type
Wire Leads
Media
Yes
Switch Type
Paddle Switch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSTV-BR
GTIN
00784276099585
UPC
784276099585
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
Indoor use only
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Tyler Area

Location Stock Available
Greenville
1 View Store
Tyler
2 View Store

Distribution Centers

Location Stock Available
Nacogdoches
3 View Store

A-L

Location Stock Available
Jacksonville
1 View Store
Lufkin
2 View Store

M-Z

Location Stock Available
Marshall
1 View Store
Sulphur
2 View Store

* All prices subject to change.

Begin Live Chat