MS0PS2HWH - Maestro 2A Occupancy SP White Clam

Lutron

  • $25.87 (Each)
  • $25.87 (Each)

In-Stock: 10 available locally (Springdale, AR) (change location)
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
MS0PS2HWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS2H-WH
Description
Maestro 2A Occupancy SP White Clam
Maestro Occupancy-Sensing Switch, Single-Pole, 120V/2A, Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557983136 / 00027557983136
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.87 (Each)
Stock Availability
Springdale
10 (Check another store)
All Stores
15
Resources
Images
 
 
MS0PS2HWH - Video
 
MS0PS2HWH - Small Image
 
MS0PS2HWH - Large Image
 
MS0PS2HWH - Large Image
 
MS0PS2HWH - Large Image
 
MS0PS2HWH - Large Image
 
MS0PS2HWH - Large Image
 
MS0PS2HWH - Large Image
 
MS0PS2HWH - Large Image
 
MS0PS2HWH - Large Image
 
MS0PS2HWH - Large Image
360 Images
 
 
MS0PS2HWH - 360 Image
Attachments
 
 
MS0PS2HWH - Specification Sheet
Other Links
 
 
MS0PS2HWH - Other
 
MS0PS2HWH - Other
 
MS0PS2HWH - Other
 
MS0PS2HWH - Other
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
Gloss
Descriptions
Product Type
Maestro Pir Occ 2A Switch WH Clamshell
Long Description
Maestro Occupancy-Sensing Switch, Single-pole, 120V/2A, clamshell packaging in white
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
extra long description
LUT MS-OPS2H-WH MAESTRO PIR OCC 2A
Features
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 2A for any lighting type and is single pole only. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage). Equipped with smart ambient lig
Description
MAESTRO 2A OCCUPANCY SP WHITE CLAM
Additional Information
supply voltage
120
load
2
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
media
Yes
Manufacturer Information
Manufacturers Part Number
MS-OPS2H-WH
Brand
Lutron
GTIN
00027557983136
UPC
027557983136
Taxonomies, Classifications, and Categories
Type
Occupancy sensor switch, single-pole, clamshell packaging
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat