PJ2P2BGWH - Pico Paddle Remote

Lutron

  • $21.40 (Each)
  • $21.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ2P2BGWH
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-P2B-GWH
Description
Pico Paddle Remote
Lutron Pico Paddle Remote,  Wireless On/Off Control For Lutron Smart Dimmers and Switches, PJ2-P2B-GWH, White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
52161525 - Remote control
UPC/GTIN
784276817103 / 00784276817103
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.40 (Each)
Resources
Images
 
 
PJ2P2BGWH - Small Image
 
PJ2P2BGWH - Large Image
 
PJ2P2BGWH - Large Image
 
PJ2P2BGWH - Large Image
 
PJ2P2BGWH - Large Image
 
PJ2P2BGWH - Large Image
 
PJ2P2BGWH - Large Image
 
PJ2P2BGWH - Large Image
 
PJ2P2BGWH - Large Image
 
PJ2P2BGWH - Large Image
360 Images
 
 
PJ2P2BGWH - 360 Image
Other Links
 
 
PJ2P2BGWH - Other
 
PJ2P2BGWH - Other
 
PJ2P2BGWH - Other
 
PJ2P2BGWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
3
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.41
Length
1.28
Height
2.6
Descriptions
Description
PICO PADDLE REMOTE
Product Type
Pico Paddle Smart Remote WH
Long Description
Lutron Pico Paddle Remote,  Wireless On/Off Control For Lutron Smart Dimmers And Switches, PJ2-P2B-GWH, White
Special Features
Provides remote control functionality for various Lutron smart controls and shading solutions. Control available in gloss finishes. Easy reconfiguration for use as a: Handheld remote, Wall-mount control (with or without wallplate; wallplate adapter kit sold separately), Car visor control (car visor clip sold separately), Table top control (table top pedestal sold separately). Battery-powered. Requires no wiring. 10 year battery life 1 (one CR2032 battery included). Can provide control of blinds, curtains,
Features
The Pico paddle remote for smart switches and dimmers, matches the paddle-style of the Diva smart dimmer and Claro smart switch, creating a consistent aesthetic. The Pico smart remote looks and feels just like a regular switch – add it to any room without cutting holes or pulling wire in the wall to install. Create a wireless 3-way application by mounting on the wall with a Pico wall mount bracket (PICO-WBX-ADAPT, sold separately), attaching to a pedestal (L-PED1-WH, sold separately), or control it from th
extra long description
LUT PJ2-P2B-GWH PICO PADDLE SMART R
Additional Information
Mounting Type
All RF devices should be mounted on nonmetallic surfaces to ensure proper performance.
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PJ2-P2B-GWH
GTIN
00784276817103
UPC
784276817103
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Pico Paddle Remote
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
cULus, NOM, FCC Certified (U.S.A.), ISED Certified (Canada), IFETEL Certified (Mexico), SUTEL Certified (Costa Rica), QCERT (Columbia), ANATEL (Brazil)
Operating Temperature
32; 104
Frequency Rating
431.0-437.0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat