S600PHWH - Skylark 600W SP Pset White Clam

Lutron

  • $19.05 (Each)
  • $19.05 (Each)

In-Stock: 2 available locally (Longview, TX) (change location)
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
S600PHWH
Manufacturer
Lutron
Manufacturer's Part Number
S-600PH-WH
Description
Skylark 600W SP Pset White Clam
Dimmer, 600 W, 50/60 HZ, Motion Sensor, Wall Mount, 4.9 In Length, 2.94 In Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557684422 / 00027557684422
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.05 (Each)
Stock Availability
Longview
2 (Check another store)
All Stores
336
Resources
Images
 
 
S600PHWH - Large Image
 
S600PHWH - Large Image
 
S600PHWH - Small Image
 
S600PHWH - Large Image
Specifications Sheets
 
 
S600PHWH - Specification Sheet
Installation Sheets
 
 
S600PHWH - Installation Sheet
 
S600PHWH - Installation Sheet
Attachments
 
 
S600PHWH - Specification Sheet
 
S600PHWH - Specification Sheet
 
S600PHWH - Specification Sheet
 
S600PHWH - Specification Sheet
Brochures
 
 
S600PHWH - Brochure
 
S600PHWH - Brochure
Other Links
 
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
 
S600PHWH - Other
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
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
Voltage Rating
120
Poles
125
insulation
Plastic
actuator
Rocker/Slide
Wattage
600
amperage rating
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2.94 in;75 mm
Length
4.9 in;124 mm
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Dimmer
Description
SKYLARK 600W SP PSET WHITE CLAM
extra long description
LUT S-600PH-WH SKYLARK 600W PSET WH
Long Description
Dimmer, 600 W, 50/60 Hz, Motion Sensor, Wall Mount, 4.9 in Length, 2.94 in Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.3 lb/EA
Short Description
Dimmer, 600 W, 50/60 Hz
Special Features
Tapswitch
Additional Information
Power Rating
600 W
Sensor Type
Motion Sensor
Maximum Operating Temperature
+40 °C
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C
package quantity
1 CA
terminals
Tapswitch
sensing range
Top Visor
Manufacturer Information
Manufacturers Part Number
S-600PH-WH
Brand
Lutron
sub brand
Skylark
GTIN
00027557684422
UPC
027557684422
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat