SCR15GFSTSW - Satin Color 15A Receptacle Self-Testing Gfci Snow

Lutron

  • $93.89 (Each)
  • $93.89 (Each)

  • $2,253.36 (Per 24)

In-Stock: 1 available locally (Mesa, AZ) ( change location)
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
SCR15GFSTSW
Manufacturer
Lutron
Manufacturer's Part Number
SCR15GFSTSW
Description
Satin Color 15A Receptacle Self-Testing Gfci Snow
Lutron Claro 15A Tamper-Resistant Gfci Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784276159067 / 00784276159067
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.89 (Each)
Standard Packaging
$2,253.36 (Per 24)
Stock Availability
Mesa
1 (Check another store)
Phoenix
0
All Stores
23
Resources
Images
 
 
SCR15GFSTSW - Small Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
360 Images
 
 
SCR15GFSTSW - 360 Image
Other Links
 
 
SCR15GFSTSW - Other
 
SCR15GFSTSW - Other
 
SCR15GFSTSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 to 14
Voltage Rating
125
amperage rating
15
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
Wattage
1875
Poles
2
Number of Wires
3,4,5
Material, Color, and Finish
Finish
SATIN
Color
SNOW
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This self-testing GFCI receptacle automatically checks every 30 seconds to see if critical components are damaged and GFCI protection is lost. There is an LED status indicator that provides peace of mind as well as a permanently installed internal tamper-resistant shutter mechanism, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or
Product Type
SC 15A Gfci Self Testing Snow
extra long description
LUT SCR-15-GFST-SW SC 15A GFCI SELF
Description
SATIN COLOR 15A RECEPTACLE SELF-TESTING GFCI SNOW
Long Description
Lutron Claro 15A Tamper-Resistant GFCI Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
Special Features
Self-testing technology allows GFCI to automatically check proper operation every 30 seconds. LEDs indicate status of GFCI protection function. Press reset button to reset GFCI after circuit interruption. Wallplate sold separately.
Manufacturer Information
Manufacturers Part Number
SCR15GFSTSW
Brand
Lutron
GTIN
00784276159067
UPC
784276159067
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
GFCI receptacle
Packaging
Weight per each
0.34
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Temperature Rating
32 to 104
nema rating
5-15R
Mounting
WALLBOX
Application
Lighting Control
standard
UL, CSA, NOM, NEC, CEC, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
19 View Store

M-Z

Location Stock Available
Sulphur Springs
3 View Store

* All prices subject to change.

Begin Live Chat