A7517 - 2-In Unit Hub

Milbank

  • $21.92 (Each)
  • $21.92 (Each)

In-Stock: 10 available locally (Carlsbad, NM) ( change location)
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
A7517
Manufacturer
Milbank
Manufacturer's Part Number
A7517
Description
2-In Unit Hub
Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110427 / 00784572110427
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.92 (Each)
Stock Availability
Carlsbad
10 (Check another store)
Lubbock
10
All Stores
1,296
Resources
Images
 
 
A7517 - Small Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
 
A7517 - Large Image
Attachments
 
 
A7517 - Specification Sheet
Other Links
 
 
A7517 - Other
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
Aluminum
connection
None
Dimensions and Weight
Overall Length
3.296 in
Size
2 INCH
Length
3.3 INCH
Descriptions
Description
2-IN UNIT HUB
Product Type
Unit Hub
Long Description
Unit Hub, Screw Mount, 3.296 in Overall Width, Aluminum, 3.296 in Overall Length, 0.27 lb/EA
Short Description
Unit Hub, Screw Mount, Aluminum, 3.296in (L)
Special Features
Includes (4) Hub Screw;Thread Type NPT
extra long description
MILB A7517 2 INCH HUB KIT 11042
Additional Information
accessory type
Unit Hub
Mounting Type
Screw Mount
Overall Width
3.296 in
Standards Met
UL Approval
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
A7517
Brand
MILBANK
GTIN
00784572110427
UPC
784572110427
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Meter Socket Hub
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,296

Location search:
These alternate items can be purchased instead of A7517.
Jump To:

Similar Items

Similar items are close alternatives to A7517, though they may not be 100% alike.

Socket Hub Cover Plate, 4 In Overall Height, 5 In Overall Width, 7 In Overall Le...
  • Our Part #: ARP00006CH2
  • Lubbock Availability: 23
  • Total Availability: In Stock
  • MFR Part #: ARP00006CH2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($184.80) ·
ARP00006CH2 - Eaton Corp

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.48

Each

QTY:
Each
Add
Universal Raintight Hubs Are Rated For Outdoor Enclosures and Come In A Variety ...
  • MFR Part #: TC200
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($837.60) ·
TC200 - Industrial Connections &

Check local availability

Total Availability: In Stock

Book Price

$83.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A7517 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AW200 Eaton B-Line 00782051390704
A7517 Milbank 00784572110427

* All prices subject to change.

Begin Live Chat