U7040RLTG - 200A 1PH 4T Oh/Ug Ringless Meter Socket

Milbank

  • $119.18 (Each)
  • $119.18 (Each)

In-Stock: 1 available locally (Tyler, TX) (change location)
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
U7040RLTG
Manufacturer
Milbank
Manufacturer's Part Number
U7040-RL-TG
Description
200A 1PH 4T Oh/Ug Ringless Meter Socket
Meter Socket, 200 A, 15-1/2 In Overall Height, 11 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, Small Opening Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 13 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572140219 / 00784572140219
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.18 (Each)
Stock Availability
Tyler
1 (Check another store)
All Stores
14
Resources
Images
 
 
U7040RLTG - Small Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
Attachments
 
 
U7040RLTG - Specification Sheet
Other Links
 
 
U7040RLTG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
insulation
Glass Polyester
Phase
1 Phase
amperage rating
200 Continuous Ampere
Dimensions and Weight
Overall Length
4-1/8 in
Size
4.125L x 11W x 14.563H
Descriptions
Description
200A 1PH 4T OH/UG RINGLESS METER SOCKET
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 15-1/2 in Overall Height, 11 in Overall Width, 4-1/8 in Overall Length, Surface Mount, 1 Phase, Small Opening Hub, 4 Jaws, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 13 lb
Features
4 Terminal Ringless Small Hub Open Triplex Ground
Short Description
Meter Socket, 200 A, 4 Terminal, Ringless, OH/UG
extra long description
MILB U7040-RL-TG 200A 4T RL OU 1402
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
15-1/2 in
Overall Width
11 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Small Opening
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 CT;2 Pk
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U7040-RL-TG
Brand
MILBANK
GTIN
00784572140219
UPC
784572140219
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Tyler Area

Location Stock Available
Tyler
1 View Store

Distribution Centers

Location Stock Available
Alexandria
1 View Store
Texarkana
4 View Store

A-L

Location Stock Available
Cabot
1 View Store
Gonzales
1 View Store

M-Z

Location Stock Available
Searcy
1 View Store
Sulphur
5 View Store

* All prices subject to change.

Begin Live Chat