U7040XLTG - 200A 1PH Oh/Ug 4T Meter Socket

Milbank

  • $134.85 (Each)
  • $134.85 (Each)

In-Stock: 98 available locally (Abilene, TX) (change location)
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
U7040XLTG
Manufacturer
Milbank
Manufacturer's Part Number
U7040-XL-TG
Description
200A 1PH Oh/Ug 4T Meter Socket
Meter Socket, 200 A, 14-5/8 In Overall Height, 11 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, Small Closing Plate Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 13 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572140356 / 00784572140356
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.85 (Each)
Stock Availability
Abilene
98 (Check another store)
All Stores
539
Resources
Images
 
 
U7040XLTG - Small Image
 
U7040XLTG - Large Image
 
U7040XLTG - Large Image
 
U7040XLTG - Large Image
 
U7040XLTG - Large Image
 
U7040XLTG - Large Image
 
U7040XLTG - Large Image
 
U7040XLTG - Large Image
 
U7040XLTG - Large Image
 
U7040XLTG - Large Image
Attachments
 
 
U7040XLTG - Specification Sheet
Other Links
 
 
U7040XLTG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4-1/8 in
Size
4.125L x 11W x 14.563H
Descriptions
Description
200A 1PH OH/UG 4T METER SOCKET
Long Description
Meter Socket, 200 A, 14-5/8 in Overall Height, 11 in Overall Width, 4-1/8 in Overall Length, Surface Mount, 1 Phase, Small Closing Plate Hub, 4 Jaws, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 13 lb
Features
4 Terminal Ringless Small Closing Plate Triplex Ground
Short Description
Meter Socket, 200 A, 4 Terminal, Ringless, Small Closing Plate, OH/UG
Product Type
Meter Socket
extra long description
MILB U7040-XL-TG 200A 4T RL OU 1403
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
14-5/8 in
Overall Width
11 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 CT;24 Pk
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U7040-XL-TG
Brand
MILBANK
GTIN
00784572140356
UPC
784572140356
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of U7040XLTG.
Jump To:

Similar Items

Similar items are close alternatives to U7040XLTG, though they may not be 100% alike.

Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Ov...
  • Our Part #: UTRS213CE
  • Abilene Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: UTRS213CE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.63) ·
UTRS213CE - Eaton Corp

Abilene Availability: In Stock

Total Availability: In Stock

Book Price

$105.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to U7040XLTG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EN20L43GRST Eaton B-Line 00782051314878
U7040-XL-TG Milbank 00784572140356

* All prices subject to change.

Begin Live Chat