U8435RLTG - 125A 4T RL Oh/Ug Meter Can

Milbank

  • $81.14 (Each)
  • $81.14 (Each)

In-Stock: 3 available locally (Vidalia, LA) (change location)
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
U8435RLTG
Manufacturer
Milbank
Manufacturer's Part Number
U8435-RL-TG
Description
125A 4T RL Oh/Ug Meter Can
Meter Socket, 125 A, 11.5 In Overall Height, 3.313 In Overall Length, Surface Mount, Small Opening Hub, 1 Phase, 8 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac, 7.25 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572142244 / 00784572142244
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.14 (Each)
Stock Availability
Vidalia
3 (Check another store)
Alexandria
0
All Stores
37
Resources
Images
 
 
U8435RLTG - Small Image
 
U8435RLTG - Large Image
 
U8435RLTG - Large Image
 
U8435RLTG - Large Image
 
U8435RLTG - Large Image
 
U8435RLTG - Large Image
 
U8435RLTG - Large Image
 
U8435RLTG - Large Image
 
U8435RLTG - Large Image
Attachments
 
 
U8435RLTG - Specification Sheet
Other Links
 
 
U8435RLTG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Wires
3
Voltage Rating
600 V ac
Number of Phases
1
Phase
1 Phase
amperage rating
125 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
3.313 in
Size
3.313L x 8W x 11.5H
Descriptions
Description
125A 4T RL OH/UG METER CAN
Product Type
Meter Socket
Long Description
Meter Socket, 125 A, 11.5 in Overall Height, 3.313 in Overall Length, Surface Mount, Small Opening Hub, 1 Phase, 8 in Overall Width, 4 Jaws, 3 Wires, 600 V ac, 7.25 lb/EA
Short Description
Meter Socket, 125 A, Small Opening, 1 PH
extra long description
MILB U8435-RL-TG 125A 4T RL OU 1422
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
11.5 in
Mounting Type
Surface Mount
Number of Jaws
4
Standards Met
Ul Listed
package quantity
1 CT;4 Pk
Enclosure Type
Nema 3R
Hub Type
Small Opening
Overall Width
8 in
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U8435-RL-TG
Brand
MILBANK
GTIN
00784572142244
UPC
784572142244
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
7.25 lb/EA
Weight per each
7.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat