220320 - 10-1000V Dual Range Voltage Detector

Milwaukee®

  • $36.98 (Each)
  • $36.98 (Each)

  • $2,958.40 (Per 80)

In-Stock: 1 available locally (Prosper, TX) (change location)
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
220320
Manufacturer
Milwaukee®
Manufacturer's Part Number
220320
Description
10-1000V Dual Range Voltage Detector
Voltage Detector, 10 to 1000 V, Led Display, Alkaline, Battery Included, Audible/Visual Indication, 0.91 In Height, 5.92 In Length, 0.68 In Width, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
045242334056 / 00045242334056
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.98 (Each)
Standard Packaging
$2,958.40 (Per 80)
Stock Availability
Prosper
1 (Check another store)
DFW RDC
3
All Stores
55
Resources
Images
 
 
220320 - Small Image
 
220320 - Large Image
 
220320 - Large Image
 
220320 - Large Image
 
220320 - Large Image
 
220320 - Large Image
 
220320 - Large Image
 
220320 - Large Image
 
220320 - Large Image
Other Links
 
 
220320 - Other
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
10 to 1000 V
Battery Size
AAA
Material
Plastic
Material, Color, and Finish
Color
Red/Black
Dimensions and Weight
Height
0.91 in
Length
5.92 in
Width
0.68 in
Descriptions
Product Type
Voltage Detector
Long Description
Voltage Detector, 10 to 1000 V, LED Display, Alkaline, Battery Included, Audible/Visual Indication, 0.91 in Height, 5.92 in Length, 0.68 in Width, 0.15 lb
Features
The Milwaukee 10-1000V Dual Range Voltage Detector is the first Non-Contact Voltage Detector with the ability to Light Up, Detect, and Differentiate Automatically. The expanded sensitivity range of 10-49V offers the ability to detect voltage in common systems that would normally go undetected when using a standard voltage detector. These systems include: LED Lighting, Fire Detection & Suppression Systems, HVAC Controls, and Security & Access Controls, along with many others. The 10-1000V Dual Range Voltage
Short Description
Voltage Detector, LED Display, Alkaline Battery
extra long description
MILW 2203-20 Non-Contact Voltage De
Description
10-1000V DUAL RANGE VOLTAGE DETECTOR
Additional Information
Battery Chemistry Type
Alkaline
Battery Included
Yes
Indication Type
Audible/Visual
package quantity
1 ct
Made in USA
yes
Display Type
LED
ac voltage
10-49, 50-1000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
220320
GTIN
00045242334056
UPC
045242334056
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
0.15 lb
Weight per each
0.17
Carton
1
Package
80
Uses, Certifications, and Standards
Application
LED Lighting;Fire Detection & Suppression Systems;HVAC Controls;Security & Access Controls
Frequency Rating
not applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat