235420 - M18 Search Light

Milwaukee®

  • $117.39 (Each)
  • $117.39 (Each)

  • $1,056.51 (Per 9)

In-Stock: 1 available locally (Enid, OK) (change location)
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
235420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2354-20
Description
M18 Search Light
Spot Further, Flood Brighter. The New M18 Search Light Gives Users Versatility, Performance, and Durability All In One Light. Its Pivoting Head Provides 1250 LM and Over 700 Yd. Of Beam Distance to Spot Objects and Areas At A Far Distance. The Search Light Has 4 Output Modes: Spot Mode, Flood Mode, Spot/Flood Mode, and Strobe Mode, Which Allow The User to Spot From A Far or Flood An Area Up Close. The M18 Search Light Can Run For Up to 4 Hours On Flood Mode and Spot/Flood Mode With An M18 Redlithium XC 5.0
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242485833 / 00045242485833
Weight per unit
3.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.39 (Each)
Standard Packaging
$1,056.51 (Per 9)
Stock Availability
Enid
1 (Check another store)
Oklahoma City
0
All Stores
13
Resources
Images
 
 
235420 - Small Image
 
235420 - Large Image
 
235420 - Large Image
 
235420 - Large Image
 
235420 - Large Image
 
235420 - Large Image
 
235420 - Large Image
 
235420 - Large Image
 
235420 - Large Image
 
235420 - Large Image
 
235420 - Large Image
Other Links
 
 
235420 - Other
 
235420 - Other
 
235420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Descriptions
Description
M18 SEARCH LIGHT
Product Type
Search Light
extra long description
MILW 2354-20 Search Light
Short Description
Search Light
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
Spot further, flood brighter. The new M18 search light gives users versatility, performance, and durability all in one light. Its pivoting head provides 1250 lm and over 700 Yd. of beam distance to spot objects and areas at a far distance. The search light has 4 output modes: spot mode, flood mode, spot/flood mode, and strobe mode, which allow the user to spot from a far or flood an area up close. The M18 search light can run for up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM XC 5.0
Additional Information
bulb type
LED
Belt Clip
No
Battery Voltage
18
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2354-20
GTIN
00045242485833
UPC
045242485833
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
3.625
Carton
1
Package
9
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Oklahoma City Area

Location Stock Available
Enid
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat