48005188 - 9" 18 Tpi Sawzall Blades 5PK

Milwaukee®

  • $20.71 (Each)
  • $20.71 (Each)

  • $517.75 (Per 25)

In-Stock: 2 available locally (Fort Collins, CO) ( change location)
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
48005188
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005188
Description
9" 18 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.75 In Overall Width, 11.95 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082896 / 00045242082896
Weight per unit
0.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.71 (Each)
Standard Packaging
$517.75 (Per 25)
Stock Availability
Fort Collins
2 (Check another store)
Denver
1
All Stores
510
Resources
Images
 
 
48005188 - Video
 
48005188 - Large Image
 
48005188 - Small Image
 
48005188 - Large Image
 
48005188 - Large Image
Other Links
 
 
48005188 - Other
 
48005188 - Other
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
Bi-Metal
Dimensions and Weight
Overall Length
9 in
Width
0.75
Thickness
35
Length
9
Descriptions
Long Description
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.75 in Overall Width, 11.95 lb
Product Type
Metal Blade
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
Metal Blade, 1/2 in Shank, Bi-Metal, 14 TPI
extra long description
MILW 48-00-5188 SawZllBLD18T 9L 5PK
Special Features
Double Relief Angle Reduces Tooth Stress For Long Life;Matrix Ii Bi-Metal Teeth For Greater Durability;Package Quantity: 5;Precision Forming Process Creates Sharper Teeth For Fast Cutting;Shank: 1/2 IN Universal
Description
9" 18 TPI SAWZALL BLADES 5PK
Additional Information
Shank Diameter
1/2 in
Blade Length
9 in
Overall Width
0.75 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.035
Teeth per Inch
18
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005188
GTIN
00045242082896
UPC
045242082896
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
11.95 lb
Weight per each
0.345
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 510

Location search:
These alternate items can be purchased instead of 48005188.
Jump To:

Similar Items

Similar items are close alternatives to 48005188, though they may not be 100% alike.

Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth Per Inch, 8 In Blade Length...
  • MFR Part #: 20578818R
  • Manufacturer: Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.12) ·
20578818R - Black & Decker Inc.

Check local availability

Total Availability: In Stock

Book Price

$30.60

Per 5

QTY:
Each
Add
9" 14/18TPI Bi-Metal Recip Saw Blades 5PK
  • MFR Part #: DS0914BF5
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 25 ($536.75) ·
DS0914BF5 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$21.47

Each

QTY:
Each
Add
Milw 48-00-4188 9"18tsawzallbld5ct
  • MFR Part #: 48-00-4188
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48004188 - Milwaukee Electric Tool

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat