48203930 - SDS Max 4-Cutter 3/4" X 8" X 13"

Milwaukee®

  • $63.78 (Each)
  • $63.78 (Each)

  • $1,594.50 (Per 25)

In-Stock: 1 available locally (Salina, KS) (change location)
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
48203930
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3930
Description
SDS Max 4-Cutter 3/4" X 8" X 13"
Milwaukee® SDS-Max Drill Bits Provide Faster Drilling Speeds, Increased Life, and More Cordless Efficiency. Breaker Point Pulverize The Material Leading to Up to 20% Faster Drilling Speeds. Rebar Guards Protect The Bit When Hitting Hard Aggregate and Rebar Leading to Longer Life. Variable Flutes Remove The Dust Out Of The Hole More Efficiently Resulting In Up to 15% More Holes Per Battery Charge. Wide Flute Entrances Lead to Faster Drilling Speeds, While Reinforced Flutes Prevent Bit Breakage, Rendering In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102099 / 00045242102099
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.78 (Each)
Standard Packaging
$1,594.50 (Per 25)
Stock Availability
Salina
1 (Check another store)
West Wichita
2
All Stores
19
Resources
Images
 
 
48203930 - Large Image
 
48203930 - Large Image
 
48203930 - Small Image
 
48203930 - Large Image
 
48203930 - Large Image
Other Links
 
 
48203930 - Other
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
13.0
Descriptions
Short Description
3/4"x13" SDS MAX Bt
Description
SDS MAX 4-CUTTER 3/4" X 8" X 13"
extra long description
MILW 48-20-3930 SDS-Max 4-Cut Bit 3
Product Type
SDS-Max 4-Cut Bit 3/4 X 8 X 13
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering in
Additional Information
Shank Diameter
0.750000
Flute Length
5.000000
Manufacturer Information
Manufacturers Part Number
48-20-3930
Brand
Milwaukee®
GTIN
00045242102099
UPC
045242102099
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.27
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat