48203954 - SDS Max 4-Cutter 1" X 17" X 21"

Milwaukee®

  • $78.82 (Each)
  • $78.82 (Each)

  • $1,182.30 (Per 15)

In-Stock: 1 available locally (San Angelo, TX) (change location)
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
48203954
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-3954
Description
SDS Max 4-Cutter 1" X 17" X 21"
Milwaukee® SDS-Max Drill Bits Provide Faster Drilling Speeds, Increased Life, and More Cordless Efficiency. Breaker Point Pulverize The Material Leading to Up to 20% Faster Drilling Speeds. Rebar Guards Protect The Bit When Hitting Hard Aggregate and Rebar Leading to Longer Life. Variable Flutes Remove The Dust Out Of The Hole More Efficiently Resulting In Up to 15% More Holes Per Battery Charge. Wide Flute Entrances Lead to Faster Drilling Speeds, While Reinforced Flutes Prevent Bit Breakage, Rendering In
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242102211 / 00045242102211
Weight per unit
2.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.82 (Each)
Standard Packaging
$1,182.30 (Per 15)
Stock Availability
San Angelo
1 (Check another store)
Abilene
0
All Stores
28
Resources
Images
 
 
48203954 - Large Image
 
48203954 - Large Image
 
48203954 - Small Image
 
48203954 - Large Image
 
48203954 - Large Image
 
48203954 - Large Image
 
48203954 - Large Image
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
21.0
Descriptions
Product Type
1"X21" SDS-Max Bit
Description
SDS MAX 4-CUTTER 1" X 17" X 21"
extra long description
MILW 48-20-3954 1"x21" SDS-Max Bit
Short Description
1"x21" SDS-Max Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering in
Additional Information
Shank Diameter
1.0
Flute Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-3954
GTIN
00045242102211
UPC
045242102211
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
2.22
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat