48221905 - 5PC General Purpose Utility Blades

Milwaukee®

  • $2.29 (Each)
  • $2.29 (Each)

  • $229.00 (Per 100)

In-Stock: 1 available locally (Killeen, TX) ( change location)
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
48221905
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1905
Description
5PC General Purpose Utility Blades
Utility Blade, Iron Carbide Material
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111501 - Knife blades
UPC/GTIN
045242268061 / 00045242268061
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Standard Packaging
$229.00 (Per 100)
Stock Availability
Killeen
1 (Check another store)
Austin RDC
4
All Stores
470
Resources
Images
 
 
48221905 - Small Image
 
48221905 - Large Image
 
48221905 - Large Image
 
48221905 - Large Image
Specifications Sheets
 
 
48221905 - Specification Sheet
Other Links
 
 
48221905 - Other
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
Iron carbide
Material, Color, and Finish
Blade Material
Micro Carbide Metal
Descriptions
extra long description
MILW 48-22-1905 5 PC Gen Purpose Ut
Short Description
Utility Blade, Iron carbide
Product Type
Utility Blade
Long Description
Utility Blade, Iron carbide Material
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
5PC GENERAL PURPOSE UTILITY BLADES
Additional Information
Made in USA
yes
Blade Thickness
0.03
Blade Length
3.0
blade type
Utility Blade
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-1905
GTIN
00045242268061
UPC
045242268061
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.06
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 470

Location search:
These alternate items can be purchased instead of 48221905.
Jump To:

Similar Items

Similar items are close alternatives to 48221905, though they may not be 100% alike.

Utility Knife Blade, High Speed Steel (Last Longer);Bi-Metal (Shatter Resistant)...
  • MFR Part #: 20350GOLD5C
  • Manufacturer: Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
20350G0LD5C - Black & Decker Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat