48390531 - 24TPI Deep Cut Portable Band Saw Blade 3PK

Milwaukee®

  • $25.59 (Each)
  • $25.59 (Each)

  • $1,279.50 (Per 50)

In-Stock: 2 available locally (Fayetteville, AR) ( change location)
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
48390531
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0531
Description
24TPI Deep Cut Portable Band Saw Blade 3PK
Bandsaw Blade, High Speed Steel, 24 Teeth Per Inch, Gray, 0.5 In Overall Width, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242132362 / 00045242132362
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.59 (Each)
Standard Packaging
$1,279.50 (Per 50)
Stock Availability
Fayetteville
2 (Check another store)
Springdale
10
All Stores
351
Resources
Images
 
 
48390531 - Small Image
 
48390531 - Large Image
 
48390531 - Large Image
Other Links
 
 
48390531 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
Bandsaw Blade, High Speed Steel, 24 Teeth per Inch, Gray, 0.5 in Overall Width, 0.18 lb
Features
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
Product Type
Bandsaw Blade
Short Description
Bandsaw Blade, High Speed Steel, For Common Materials up to 5/32 in Thickness;Very Hard Materials 3/16 in to 5/16 in Thickness, 3 Pack
extra long description
MILW 48-39-0531 3 Pk Band Saw Blade
Description
24TPI DEEP CUT PORTABLE BAND SAW BLADE 3PK
Additional Information
package quantity
3 PK
Made in USA
yes
Compatible With
Common Materials up to 5/32 in Thickness;Very Hard Materials 3/16 to 5/16 in Thickness
Overall Width
0.5 in
Blade Thickness
0.02
Blade Width
0.5
Blade Length
44.875
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-39-0531
GTIN
00045242132362
UPC
045242132362
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.18 lb
Weight per each
0.62
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 351

Location search:
These alternate items can be purchased instead of 48390531.
Jump To:

Similar Items

Similar items are close alternatives to 48390531, though they may not be 100% alike.

Lenox Master-Band Portable Band Saw Blade, 44-7/8-Inch X 1/2-Inch X .023-Inch 24...
  • MFR Part #: 8011738EW24
  • Manufacturer: Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
8011738EW24 - Black & Decker Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat