48892726 - 5/16" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $3.81 (Each)
  • $3.81 (Each)

  • $685.80 (Per 180)

In-Stock: 18 available locally (Huntsville, TX) (change location)
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
48892726
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2726
Description
5/16" Thunderbolt Black Oxide Drill Bit
Drill Bit, 5/16 In Bit Size, Black Oxide, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166961 / 04524216696162
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Standard Packaging
$685.80 (Per 180)
Stock Availability
Huntsville
18 (Check another store)
Houston RDC
9
All Stores
429
Resources
Images
 
 
48892726 - Small Image
 
48892726 - Large Image
 
48892726 - Large Image
 
48892726 - Large Image
 
48892726 - Large Image
 
48892726 - Large Image
 
48892726 - Large Image
Other Links
 
 
48892726 - Other
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
Black Oxide
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-89-2726 5/16 In. Thunderbol
Product Type
Drill Bit
Long Description
Drill Bit, 5/16 in Bit Size, Black Oxide, 0.31 lb
Features
Milwaukee(R) Thunderbolt(R) Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for dr
Short Description
Drill Bit, 5/16 in, For Portable Drill, Black Oxide
Description
5/16" THUNDERBOLT BLACK OXIDE DRILL BIT
Additional Information
Bit Size
5/16 in
Compatible With
Portable Drill
package quantity
1 PK
Made in USA
yes
Shank Diameter
0.25
Drill Diameter
0.313
Flute Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2726
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216696162
UPC
045242166961
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.31 lb
Weight per each
0.075
Carton
1
Package
180
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat