49162622 - 3/4" Ball Bearing Draw Stud

Milwaukee®

  • $52.46 (Each)
  • $52.46 (Each)

  • $1,573.80 (Per 30)

In-Stock: 2 available locally (Arlington Branch, TX) (change location)
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
49162622
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162622
Description
3/4" Ball Bearing Draw Stud
Draw Stud, 2.95 In Overall Length, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31171504 - Ball bearings
UPC/GTIN
045242311767 / 00045242311767
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.46 (Each)
Standard Packaging
$1,573.80 (Per 30)
Stock Availability
Arlington Branch
2 (Check another store)
DFW RDC
4
All Stores
27
Resources
Images
 
 
49162622 - Large Image
 
49162622 - Small Image
 
49162622 - Small Image
 
49162622 - Large Image
 
49162622 - Large Image
Other Links
 
 
49162622 - Other
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
Steel
Dimensions and Weight
Overall Length
2.95 in
Descriptions
Description
3/4" BALL BEARING DRAW STUD
Product Type
Draw Stud
Long Description
Draw Stud, 2.95 in Overall Length, 0.75 lb
Features
The Exact(TM) Hand Ratchet Knockout Set is yet another key component of the Milwaukee knockout system that provides value to the contractor. 20% longer than the competition, the hand ratchet delivers greater leverage for punching the tougher holes. It also ratchets at a smaller 5°, allowing the contractor to punch in tighter clearances. The hand ratchet also has a rugged overmold handle for greater comfort and grip. Plus, it is packaged with EXACT(TM) punches and dies possessing innovative features such as
Short Description
Draw Stud, 2.95 in L, 0.75 lb
extra long description
MILW 49-16-2622 3/4 Ball Bearing Dr
Additional Information
package quantity
1 ct
Made in USA
yes
Knockout Size
1/2"
Kit Contents
3/4 in. ball bearing draw stud
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49162622
GTIN
00045242311767
UPC
045242311767
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.75 lb
Weight per each
0.87
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 49162622.
Jump To:

Similar Items

Similar items are close alternatives to 49162622, though they may not be 100% alike.

Replacement Draw Stud For Manual Drivers. 3/4" X 2-15/16". (19MM X 75MM)
  • Our Part #: 304AVBB
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 304AVBB
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
304AVBB - Greenlee Textron

Arlington Branch Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat